Zoro Homepage

Relay, Side Flange, 3VA, 3PDT, 24VAC

  • Mfr # 788XCXRC1-24A

  • Zoro # G9784241


product price: $15.69
/ea

Key Features

AC Contact Rating - Relay
10A @ 277V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
11
Contact Form - Relay
3PDT
Mounting - Relay
Side Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
788XCXRC1-24A
Zoro #
G9784241
UPC #
-
Country of Origin
China

Dimensions

Body Height - Relay
2.75 in
Body Depth - Relay
1.4 in
Body Width - Relay
1.37 in
Overall Height - Relay
2.75 in
Body Depth
1.9 in
Body Height
1.4 in
Body Width
1.38 in
Overall Depth
2.77 in
Flat Pin Width
0.189 in
Width
1.38 in (35 mm)
Depth
1.40 in (35.5 mm)
Height
2.77 in (70.3 mm)

Details

Item
Flange Mount Relay
Coil Volts
24V AC
AC Contact Rating - Relay
10A @ 277V
DC Contact Rating - Relay
10A @ 28V
Number of Pins - Relay
11
Contact Form - Relay
3PDT
Mounting - Relay
Side Flange
Power Consumption - Relay
3.0 VA
Contact Material
Silver Alloy
Mounting
Side
Item - Relay
Flange Mount Relay
HP @ 120V
1/3 hp
Electrical Connection
Blade Terminal
Status Indicator
Mechanical Flag
Contact Form
3PDT
Standards
CE Certified, CSA Certified, EAC, UL Listed
Pins
11
Contact Rating
10A @ 277VAC/30VDC
Mounting Style
Side Flange
Sealing
Enclosed
Contact Rating (DC)
10 A @ 28V
Weight
2.93 oz
Minimum Switching Current
10 mA
Maximum Switching Voltage
250V, 300V
Horsepower @ 120V AC
1/3 hp
Pin Shape
Flat
Dielectric Strength
1,500V AC Between Contacts, 2,000V AC Between Poles, 2,500V AC Between Coil and Contact
Power Consumption
3 VA
Base Shape
Square
Minimum Operating Temperature
-40 Degrees F
Current Rating
10 A
Number of Pins
11
Operating Current
10 A at 250V AC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 277V AC (Resistive Load Conforming to UL), 10 A at 28V DC-1 (1 NO Resistive Load Conforming to IEC), 10 A at 30V DC (Resistive Load Conforming to UL), 5 A at 250V AC-1 (1 NC Resistive Load Conforming to IEC), 5 A at 28V DC-1 (1 NC Resistive Load Conforming to IEC)
Maximum Operating Temperature
131 Degrees F
Resistance Properties
Shock-Resistant, Vibration-Resistant
Input Voltage
24V AC
Electrical Operating Durability
100,000
IP Rating
IP40
Coil Voltage
24V AC
Coil Resistance
72 ohm
Motor Rated
Yes
Contact Rating (AC)
10 A @ 277V, 5 A @ 250V-1 (NC)
Mechanical Operating Durability
5,000,000
Series
788R Series
Response Time
20 msec
Contact Composition
3 NO + 3 NC
Ambient Air Temperature for Operation
-40 to 131°F (-40 to 55°C)
Contacts Material
Silver alloy, gold flashed
Electrical Durability
100000 cycles
Rated Operational Current
10 A at 277 V AC (on resistive load) conforming to UL; 10 A at 30 V DC (on resistive load) conforming to UL; 10 A at 250 V AC-1 (1 NO) (on resistive load) conforming to IEC; 10 A at 28 V DC-1 (1 NO) (on resistive load) conforming to IEC; 5 A at 250 V AC-1 (1 NC) (on resistive load) conforming to IEC; 5 A at 28 V DC-1 (1 NC) (on resistive load) conforming to IEC
Product Certifications
UL; CSA; CE; EAC
Local Signalling
Flag
Ambient Air Temperature for Storage
-40 to 185°F (-40 to 85°C)
Mechanical Durability
5000000 cycles
Rated Power in HP
0.33 HP 120 V AC; 1 HP 277 V AC
Product Type
Plug-in electromechanical relay
Mounting Support
plug-in; Side flange
Shock Resistance
10 gn
Drop-out Voltage Threshold
>= 0.15 Uc AC; >= 0.1 Uc DC
Vibration Resistance
+/- 1 mm 10 to 35 Hz in operation; 3 gn 35 to 150 Hz in operation
Operating Time
20 ms
[Ue] rated operational voltage
24 V AC
Control Circuit Voltage Limits
0.85...1.1 Un AC

Description

Flange Mount Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form 3PDT, Current Rating 10 A, Electrical Connection Blade Terminal, Flat Pin Width 0.189 in, Number of Pins 11, Pin Shape Flat, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 277V, 5 A @ 250V-1 (NC), Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Mounting Style Side Flange, Body Depth 1.9 in, Body Height 1.4 in, Body Width 1.38 in, Coil Resistance 72 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.