This item is Discontinued.

Schneider Electric Socket, Harmony Electromechanical Relays, for RUMC3 relays, 10A, screw connec to rs, mixed contact RUZC3M

Socket, Harmony Electromechanical Relays, for RUMC3 relays, 10A, screw connec to rs, mixed contact (Discontinued)

  • Mfr # RUZC3M
  • Zoro # G1012652
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RUZC3M
Zoro #
G1012652
UPC #
-
Country of Origin
China

Dimensions

Width
38 mm

Details

Item
Relay Socket
Standards
IEC 61984
Shape Of Pin
cylindrical
[Ith] Conventional Free Air Thermal Current
10A
Device Short Name
RUZ
Tightening Torque
< 1 N.m M3.5
Fixing Mode
by screw panel) || clip-on 35 mm symmetrical DIN rail)
Dielectric Strength
2500 V
Ip Degree Of Protection
IP20 conforming to EN/IEC 60529
Contact Terminal Arrangement
mixed
Ambient Air Temperature For Storage
-40-85°C
Ambient Air Temperature For Operation
-40-55°C
[Ue] Rated Operational Voltage
< 250 V
[Uimp] Rated Impulse Withstand Voltage
4 kV
Product Compatibility
plug-in relay RUM 3 C/O || plug-in relay RE48A 2 C/O
Product Or Component Type
socket
Marking
CE
Pollution Degree
3
Product Certifications
CSA || UL
Overvoltage Category
III
Connections - Terminals
connector, 1 x 0.25...1 x 2.5 mm² AWG 22...AWG 14) flexible with cable end || connector, 2 x 0.25...2 x 1 mm² AWG 22...AWG 17) flexible with cable end || connector, 1 x 0.5...1 x 2.5 mm² AWG 20...AWG 14) solid without cable end || connector, 2 x 0.5...2 x 1.5 mm² AWG 20...AWG 16) solid without cable end
Contacts Type And Composition
3 C/O
Range of Product
Harmony Electromechanical Relays, Harmony Timer Relays

Description

Relay Socket, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.