Zoro Homepage

Relay Socket, Elevator, Square, 11 Pin

  • Mfr # 70-788EL11-1

  • Zoro # G1864527


product price: $10.15
/ea

Key Features

Item - Relay
Relay Socket
Socket Type - Relay
Elevator, Finger Safe
Base Style - Relay Socket
Square
Contact Form - Relay Socket
3PDT
Mounting - Relay
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70-788EL11-1
Zoro #
G1864527
UPC #
-
Country of Origin
China

Dimensions

Depth
2.24 in
Depth - Relay Socket
3.7 in
Width - Relay Socket
1.4 in
Length
3.70"
Width
1.42 in
Height - Relay Socket
2.48 in
Height
2.48 in
Flat Pin Width
0.189 in

Details

Item - Relay
Relay Socket
Socket Type - Relay
Elevator, Finger Safe
Base Style - Relay Socket
Square
Contact Form - Relay Socket
3PDT
Mounting - Relay
DIN Rail
Electrical Connection - Relay Socket
Screw Clamp
Number of Pins - Relay
11
Socket Code
C
Contact Rating - Relay Socket
25A @ 300V AC
Color
White
Voltage
300VAC
Status Indicator
None
Socket Type
Standard, Finger Safe
Socket Style
Square
Contact Rating
25A @ 300VAC
Terminals
Screw Clamp
Mounting
Din Rail
Item
Relay Socket
Number of Pins
11
Standards
CE Certified, CSA Certified, UL Listed
Maximum Operating Temperature
131 Degrees F
IP Rating
IP20
Weight
3.39 oz
Contact Form
3PDT
Current Rating
25 A
Pin Shape
Flat
Mounting Style
DIN Rail
Contact Terminal Arrangement
Separate
Compatible Relays
788R Series
Number of Terminals
11
Base Style
Square
Minimum Operating Temperature
-40 Degrees F
Electrical Connection
Screw Clamp
Contact Rating (AC)
25 A @ 300V
Connections Terminals
lift terminals solid for output; lift terminals stranded for output
Fixing Mode
Clip-on 35 mm symmetrical DIN rail
Product Range
Legacy
Flame Retardance
UL94-V0
Product Type
Socket
[Ue] rated operational voltage
300 V
Product Certifications
UL; CSA; CE
Ambient Air Temperature for Operation
-40 to 131°F (-40 to 55°C)
Tightening Torque
< 0.8 N.m
Ambient Air Temperature for Storage
-40 to 221°F (-40 to 105°C)
Contact Composition
3 NO + 3 NC
Product Compatibility
relay 788XBXR/XCXR; suppressor module 70-ASMM; diode 70-ASMD; signalling device 70-ASMLG

Description

Relay Socket, Base Style Square, Contact Form 3PDT, Current Rating 25 A, Electrical Connection Screw Clamp, Flat Pin Width 0.189 in, Number of Pins 11, Number of Terminals 11, Pin Shape Flat, Socket Type Standard, Finger Safe, Contact Terminal Arrangement Separate, Mounting Style DIN Rail, Color White, Compatible Relays 788R Series, Contact Rating (AC) 25 A @ 300V, Depth 2.24 in, Height 2.48 in, IP Rating IP20, Maximum Operating Temperature 131 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.