Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay Socket, Octal, 11 Pins, 5 A

  • Mfr # RE48ASOC11AR

  • Zoro # G3571995


product price: $27.49
/ea

Key Features

Socket Code
B
Depth
0.79 in
Socket Type
Standard, Finger Safe
Number of Pins
11
For Use With
RE48ACV12MW, RE48AML12MW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RE48ASOC11AR
Zoro #
G3571995
UPC #
785901513810
Country of Origin
France

Dimensions

Depth
0.79 in
Width
1.81 in
Height
1.81 in

Details

Socket Code
B
Item
Relay Socket
Socket Type
Standard, Finger Safe
Number of Pins
11
For Use With
RE48ACV12MW, RE48AML12MW
Type
Socket
Use With
RE48ACV12MW, RE48AML12MW
Contact Form
DPDT
Pin Shape
Round
Number of Terminals
11
Current Rating
5 A
Electrical Connection
Screw
Compatible Relays
RE48 Series
Base Style
Octal
IP Rating
IP20
Mounting Style
Surface
Product Or Component Type
socket
Accessory / Separate Part Designation
IP20 socket with screw terminal connections on rear face
Product Compatibility
RE48ACV12MW || RE48AML12MW
Ip Degree Of Protection
IP20
Accessory / Separate Part Category
connection accessories
Accessory / Separate Part Destination
timing relay
Connections - Terminals
screw connectors
Pin Number
11 pins

Description

Relay Socket, Base Style Octal, Contact Form DPDT, Current Rating 5 A, Electrical Connection Screw, Flat Pin Width Not Applicable, Number of Pins 11, Number of Terminals 11, Pin Shape Round, Socket Type Standard, Finger Safe, Mounting Style Surface, Compatible Relays RE48 Series, Depth 0.79 in, Height 1.81 in, IP Rating IP20, Width 1.81 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.