Relay Socket, Square, 5 Pins, 12 A

  • Mfr # RSZE1S35M
  • Zoro # G1012695
product price: 
$
7.19
/ea
Sold in multiples of 10 for $71.90

Key Features

Item - Relay
Relay Socket
Socket Type - Relay
Standard
Base Style - Relay Socket
Square
Contact Form - Relay Socket
DPDT
Mounting - Relay
Plug In
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RSZE1S35M
Zoro #
G1012695
UPC #
-
Country of Origin
China

Dimensions

Depth
2.56 in
Width
0.61 in
Width - Relay Socket
1.65 in
Height - Relay Socket
0.7 in
Depth - Relay Socket
0.85 in
Height
0.7 in

Details

Item - Relay
Relay Socket
Socket Type - Relay
Standard
Base Style - Relay Socket
Square
Contact Form - Relay Socket
DPDT
Mounting - Relay
Plug In
Electrical Connection - Relay Socket
Screw
Number of Pins - Relay
5
Contact Rating - Relay Socket
12A @ 300V AC
Color
Black
Item
Relay Socket
Number of Pins
5
Standards
CE Certified, CSA Certified, IEC 61984, UL Listed
Socket Type
Elevator, Finger Safe
Status Indicator
None
Mounting Style
DIN Rail
Number of Terminals
5
Contact Terminal Arrangement
Separate
Base Style
Square
Contact Form
SPDT
IP Rating
IP20
Electrical Connection
Screw
Contact Rating (AC)
12 A @ 300V
Pin Shape
Flat
Maximum Operating Temperature
185 Degrees F
Minimum Operating Temperature
-13 Degrees F
Current Rating
12 A
Compatible Relays
Harmony(TM) RSB Series
Product Compatibility
plug-in relay RSB 1 C/O
Shape Of Pin
flat
Marking
CE
Product Certifications
UL || CSA
[Ith] Conventional Free Air Thermal Current
12A
Dielectric Strength
2500 V
[Uimp] Rated Impulse Withstand Voltage
3.6 kV
[Ue] Rated Operational Voltage
< 250 V AC
Ip Degree Of Protection
IP20 conforming to EN/IEC 60529
Ambient Air Temperature For Operation
-25-85°C
Product Or Component Type
socket
Ambient Air Temperature For Storage
-40-85°C
Overvoltage Category
III
Connections - Terminals
screw connectors, 1 x 0.25...1 x 2.5 mm² AWG 22...AWG 14) flexible with cable end || screw connectors, 2 x 0.25...2 x 1 mm² AWG 22...AWG 17) flexible with cable end || screw connectors, 1 x 0.5...1 x 2.5 mm² AWG 20...AWG 14) solid without cable end || screw connectors, 2 x 0.5...2 x 1.5 mm² AWG 20...AWG 16) solid without cable end
Fixing Mode
by screw panel) || clip-on 35 mm symmetrical DIN rail)
Device Short Name
RSZ
Tightening Torque
< 0.8 N.m M3
Pollution Degree
3
Wire Color
Black

Description

Relay Socket, Base Style Square, Contact Form SPDT, Current Rating 12 A, Electrical Connection Screw, Flat Pin Width Not Applicable, Number of Pins 5, Number of Terminals 5, Pin Shape Flat, Socket Type Elevator, Finger Safe, Contact Terminal Arrangement Separate, Mounting Style DIN Rail, Color Black, Compatible Relays Harmony(TM) RSB Series, Contact Rating (AC) 12 A @ 300V, Depth 2.56 in, Height 0.7 in, IP Rating IP20, Maximum Operating Temperature 185 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews