Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay Socket, 15 A, DIN-Rail Socket Mounting, 8 Pins, A Socket, DPDT, Standard, Finger Safe

  • Mfr # 70-464-1

  • Zoro # G1335993


product price: $4.19
/ea

Key Features

Item - Relay
Relay Socket
Socket Type - Relay
Standard
Base Style - Relay Socket
Octal
Contact Form - Relay Socket
DPDT
Mounting - Relay
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70-464-1
Zoro #
G1335993
UPC #
-
Country of Origin
China

Dimensions

Depth
2.24 in
Width - Relay Socket
1.6 in
Width
1.57 in
Length
2.12"
Depth - Relay Socket
2.12 in
Height - Relay Socket
0.97 in
Height
0.97 in

Details

Item - Relay
Relay Socket
Socket Type - Relay
Standard
Base Style - Relay Socket
Octal
Contact Form - Relay Socket
DPDT
Mounting - Relay
DIN Rail
Electrical Connection - Relay Socket
Screw Clamp
Number of Pins - Relay
8
Socket Code
A
Contact Rating - Relay Socket
10A @ 600V AC, 15A @ 300V AC
Color
White
Contact Rating
15A @ 300VAC, 10A @ 600VAC
Mounting
Din Rail
Number of Pins
8
Status Indicator
None
Item
Relay Socket
Voltage
300/600VAC
Socket Style
Octal
Standards
CE Certified, CSA Certified, UL Listed
Terminals
Screw Clamp
Socket Type
Standard, Finger Safe
Maximum Operating Temperature
131 Degrees F
Base Style
Octal
Contact Form
DPDT
Number of Terminals
8
Weight
1.41 oz
Contact Terminal Arrangement
Mixed
Electrical Connection
Screw Clamp
Minimum Operating Temperature
-40 Degrees F
Compatible Relays
750R Series
Contact Rating (AC)
10 A @ 600V, 15 A @ 300V
IP Rating
IP20
Mounting Style
DIN-Rail and Surface
Pin Shape
Round
Current Rating
15 A

Description

Relay Socket, Base Style Octal, Contact Form DPDT, Current Rating 15 A, Electrical Connection Screw Clamp, Flat Pin Width Not Applicable, Number of Pins 8, Number of Terminals 8, Pin Shape Round, Socket Type Standard, Finger Safe, Contact Terminal Arrangement Mixed, Mounting Style DIN-Rail and Surface, Color White, Compatible Relays 750R Series, Contact Rating (AC) 10 A @ 600V, 15 A @ 300V, Depth 2.24 in, Height 0.97 in, IP Rating IP20, Maximum Operating Temperature 131 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.