Undervoltage Release, Multi 9 Circuit Breakers, 120V AC/24V DC, 0 Poles

  • Mfr # M9A27107

  • Zoro # G6533462


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

For Use With
Multi 9 Circuit Breakers
Voltage
120V AC/24V DC
Number of Poles
0
Height
82.5 mm
Standards
CSA Certified, EN 60947-2, EN/IEC 60947-1, PCT, UL Listed, UR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9A27107
Zoro #
G6533462
UPC #
785901761761
Country of Origin
Belgium

Dimensions

Height
82.5 mm
Width
18 mm
Wire Stripping Length
9 mm bottom
Depth
68 mm

Details

Item
Undervoltage Release
For Use With
Multi 9 Circuit Breakers
Voltage
120V AC/24V DC
Number of Poles
0
Standards
CSA Certified, EN 60947-2, EN/IEC 60947-1, PCT, UL Listed, UR
Ambient Air Temperature For Operation
-25-50 2°C
Local Signalling
action indicator
Product Certifications
UR || CSA || PCT || UL
Tightening Torque
1-1 N.m bottom
Ambient Air Temperature For Storage
-40-85 2°C
Range Compatibility
Multi9 (Multi9 C60) C60BP || Multi9 (Multi9 C60) C60BPR || Multi9 (Multi9 C60) C60SP || Multi9 (Multi9 GFP) GFP || Multi9 (Multi9 C60H-DC) C60H-DC
9 Mm Pitches
2
Mounting Mode
fixed
Device Short Name
MN
Connections - Terminals
clamp terminal bottom) - 1 2.5-2.5 mm2² AWG 14) - rigid || clamp terminal bottom) - 2 1.5-1.5 mm2² AWG 16) - rigid
Pollution Degree
3
Range
Multi9
Control Type
standard
Mounting Support
DIN rail
Product Or Component Type
undervoltage release
Comb Busbar And Distribution Block Compatibility
top YES
[Uc] Control Circuit Voltage
120 V AC 50/60 Hz || 24 V DC

Description

Undervoltage Release, For Use With Multi 9 Circuit Breakers, Voltage 120V AC/24V DC, Number of Poles None, Standards CSA Certified, EN 60947-2, EN/IEC 60947-1, PCT, UL Listed, UR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.