Remote Keypad Kit
Mfr # VW3A31101
Zoro # G0375505
product price: $270.99
/ea
Free Shipping & Returns
Key Features
For Use With
ATV31H037M2, ATV31H075M2, ATV31H075N4, ATV31HD11N4, ATV31HD15N4, ATV31HU15M2, ATV31HU15N4, ATV31HU22M2, ATV31HU22N4, ATV31HU30M3X, ATV31HU40M3X, ATV31HU40N4, ATV31HU55M3X, ATV31HU55N4, ATV31HU75M3X, ATV31HU75N4
Cable Length (Ft.)
10
Function
Allows Mounting of Key Pad Up to 10 Ft from Drive
Includes
Cable fitted with 2 Connectors, Seal and Screws for IP65 Mounting on an Enclosure Door, Terminal
Mfr. Stock No.
VW3A31101
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VW3A31101
Zoro #
G0375505
UPC #
785901627456
Country of Origin
France
Dimensions
Cable Length (Ft.)
10
Cable Length
10 ft
Details
Item
Remote Key Pad Kit
For Use With
ATV31H037M2, ATV31H075M2, ATV31H075N4, ATV31HD11N4, ATV31HD15N4, ATV31HU15M2, ATV31HU15N4, ATV31HU22M2, ATV31HU22N4, ATV31HU30M3X, ATV31HU40M3X, ATV31HU40N4, ATV31HU55M3X, ATV31HU55N4, ATV31HU75M3X, ATV31HU75N4
Function
Allows Mounting of Key Pad Up to 10 Ft from Drive
Includes
Cable fitted with 2 Connectors, Seal and Screws for IP65 Mounting on an Enclosure Door, Terminal
Mfr. Stock No.
VW3A31101
Compatible with Manufacturer Part Number
Mfr. No. ATV31H037M2,Mfr. No. ATV31H075M2,Mfr. No. ATV31H075N4,Mfr. No. ATV31HD11N4,Mfr. No. ATV31HD15N4,Mfr. No. ATV31HU15M2,Mfr. No. ATV31HU15N4,Mfr. No. ATV31HU22M2,Mfr. No. ATV31HU22N4,Mfr. No. ATV31HU30M3X,Mfr. No. ATV31HU40M3X,Mfr. No. ATV31HU40N4,Mfr. No. ATV31HU55M3X,Mfr. No. ATV31HU55N4,Mfr. No. ATV31HU75M3X,Mfr. No. ATV31HU75N4
Description
Remote Key Pad Kit, For Use with Series ATV31, Compatible with Manufacturer Part Number Mfr. No. ATV31H037M2, Mfr. No. ATV31H075M2, Mfr. No. ATV31H075N4, Mfr. No. ATV31HD11N4, Mfr. No. ATV31HD15N4, Mfr. No. ATV31HU15M2, Mfr. No. ATV31HU15N4, Mfr. No. ATV31HU22M2, Mfr. No. ATV31HU22N4, Mfr. No. ATV31HU30M3X, Mfr. No. ATV31HU40M3X, Mfr. No. ATV31HU40N4, Mfr. No. ATV31HU55M3X, Mfr. No. ATV31HU55N4, Mfr. No. ATV31HU75M3X, Mfr. No. ATV31HU75N4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.