Control station, Harmony eXLhoist, standard, Remote ZART12D with base ZARB18W
Mfr # XARS12D18W
Zoro # G200422685
product price: $1,687.99
/ea
Free Shipping & Returns
Key Features
Standards
Radio Agreement
FCC, ANATEL, ARIB, SRRC, ICASA, RSS
Transmission Frequency
2.4 GHz
Product Specific Application
material handling, hoisting applications
Control Station Application
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XARS12D18W
Zoro #
G200422685
UPC #
-
Country of Origin
France
Details
Item
Remote ZART12D + Base ZARB18W
Standards
Radio Agreement
FCC, ANATEL, ARIB, SRRC, ICASA, RSS
Transmission Frequency
2.4 GHz
Product Specific Application
material handling, hoisting applications
Control Station Application
Electromagnetic Compatibility
Communication Network Type
wireless bluetooth low energy
Range of Product
Harmony eXLhoist
Operating Distance
100 m in free air
Kit Composition
remote control, base station
Control Station Type
wireless
Relative Humidity
0-95 % -20-45°C storage
Product or Component Type
control station
Cable Entry
cable gland
Number of Channels
50
Device Short Name
XARS
Number Of Channels
50
Product Or Component Type
control station
Product Certifications
CE || UL || CSA || C-tick || JIS || KC || EAC
Description
Remote ZART12D + Base ZARB18W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.