Replacement Battery Cartridge, 24V, Lead-Acid Chemistry

  • Mfr # APCRBC123

  • Zoro # G904136291


product price: $174.59
/ea
Free Shipping & Returns

Key Features

Chemistry
Lead Acid
Width
6 in
Depth
8 in
Height
3 in
Weight
11.49 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APCRBC123
Zoro #
G904136291
UPC #
-
Country of Origin
China

Dimensions

Width
6 in
Depth
8 in
Height
3 in

Details

Chemistry
Lead Acid
Weight
11.49 lb
Includes
All required connectors, Battery recycling guide, Installation guide, Reusable packaging
Voltage
24V
Item
Battery Unit
Features
Hot Swappable
Capacity
7.0 Ah
Battery Characteristics
Spill-proof/Maintenance-free
Compatibility
APC UPS: SMT750RM2U, SMT750RMI2U
Green Environmental Attribute
Environmentally Friendly
Battery Life
3 to 5 yrs
Package Contents
APCRBC123 UPS Replacement Battery Cartridge # 123 , All required connectors, Battery recycling guide, Installation guide, Reusable packaging
Maximum Battery Life
5 Year
Environmentally Friendly
Yes
Minimum Battery Life
3 Year
Hot Swappable
Yes

Description

Features
  • Replacement Battery Cartridge No. 123.
  • Product Type - Battery Unit.
  • Battery Characteristics - Spill-proof/ Maintenance-free.
  • Battery Chemistry - Sealed Lead Acid.
  • Hot Swappable - Yes.
  • Compatibility - UPS.
  • Green Compliant - Yes.
  • Green Compliance Certificate / Authority - RoHS, REACH.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.