Replacement Battery Cartridge, 24V, Lead-Acid Chemistry

  • Mfr # APCRBC124

  • Zoro # G104136299


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Lead Acid
Width
6 in
Depth
8 in
Height
3 in
Weight
12.35 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APCRBC124
Zoro #
G104136299
UPC #
747925284572
Country of Origin
Philippines

Dimensions

Width
6 in
Depth
8 in
Height
3 in

Details

Chemistry
Lead Acid
Weight
12.35 lb
Includes
All required connectors, Battery recycling guide, Installation guide, Reusable packaging
Features
Hot Swappable
Capacity
9 Ah
Voltage
24V
Item
Battery Unit
Battery Life
3 to 5 yrs
Green Environmental Attribute
Environmentally Friendly
Compatibility
APC UPS: SMC1000i-2U, SMC1500i-2U, SMC1000i, SMC1500i
Battery Characteristics
Spill-proof/Maintenance-free
Hot Swappable
Yes
Package Contents
APCRBC124 UPS Replacement Battery Cartridge # 124 , All required connectors, Battery recycling guide, Installation guide, Reusable packaging
Minimum Battery Life
3 Year
Maximum Battery Life
5 Year
Environmentally Friendly
Yes

Description

Features
  • Replacement Battery Cartridge No. 124.
  • Product Type - Battery Unit.
  • Battery Characteristics - Spill-proof/ Maintenance-free.
  • Battery Chemistry - Sealed Lead Acid.
  • Hot Swappable - Yes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.