Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Nut, F/30mm SKS, SK22, 3 Series

  • Mfr # 9001SK45

  • Zoro # G8493746


product price: $4.99
/ea
Sold in multiples of 3 for $14.97

Key Features

For Use With
3 Series, SK22, SKS
Size
30 mm
Accessory Type
Ring Nut
Compatible Panel Cutout Diameter
30 mm
Compatible with Manufacturer Model Number
9001SK20-23, 9001SKS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SK45
Zoro #
G8493746
UPC #
785901546986
Country of Origin
Mexico

Dimensions

Size
30 mm
Compatible Panel Cutout Diameter
30 mm

Details

Item
Ring Nut
For Use With
3 Series, SK22, SKS
Accessory Type
Ring Nut
Compatible with Manufacturer Model Number
9001SK20-23, 9001SKS
Product Type
Ring Nut
Compatible with Series
90001SK
Compatible Manufacturer Part Number
9001SK20-23, 9001SKS
Compatible Manufacturer Model Number
9001SK20-23, 9001SKS
Compatible with Manufacturer Model No.
9001SK20-23, 9001SKS
Compatible with Mfr. Model No.
9001SK20-23, 9001SKS
For Use with Mfr Model Number
9001SK20-23, 9001SKS
For Use With Mfr. Model Number
9001SK20-23, 9001SKS
Compatible Pump Manufacturer Part Number
9001SK20-23, 9001SKS
Compatible Mfr. Model Number
9001SK20-23, 9001SKS

Description

Ring Nut, 30 mm, For Use With 3 Series, SK22, SKS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.