Zoro Homepage

Rlay Scket, Fingr Safe, Slim Intrfce, 5 Pin

  • Mfr # RSLZRA4

  • Zoro # G3533485


product price: $27.19
/ea

Key Features

Item - Relay
Slim Interface Relay Socket
Mounting - Relay
DIN Rail
Number of Pins - Relay
5
Length
4.25"
Contact Form - Relay
SPDT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSLZRA4
Zoro #
G3533485
UPC #
785901458364
Country of Origin
China

Dimensions

Length
4.25"
Depth
3.98 in
Body Depth - Relay
0.24 in
Overall Height - Relay
3.1 in
Body Height - Relay
3.1 in
Body Width - Relay
3.99 in
Width
0.24 in
Height
3.09 in
Cad Overall Depth
101 mm
Cad Overall Width
6.2 mm
Cad Overall Height
78.6 mm

Details

Item - Relay
Slim Interface Relay Socket
Mounting - Relay
DIN Rail
Number of Pins - Relay
5
Contact Form - Relay
SPDT
Socket Style
Slim Interface
Voltage
230VAC
Status Indicator
LED Indicator
Item
Slim Interface Relay Socket
Standards
CSA Certified, GOST, IEC 61984, UL 508
Socket Included
Spring Terminal Socket
Number of Pins
5
Terminals
Spring
Socket Supply Voltage
230V AC/DC
Coil Volts
60V DC
Contact Rating
6A @ 300VAC
Socket Type
Finger Safe
Contact Terminal Arrangement
Separate
Dielectric Strength
2,500V
Minimum Operating Temperature
-40 Degrees F
Compatible Relays
RSL 230 V AC/DC
Weight
0.8 oz
Current Rating
6 A
IP Rating
IP20
Compatible with Manufacturer Model Number
RSLZ2, RSLZ3, RSLZ5
Contact Form
SPDT
Electrical Connection
Spring Terminal
Contact Rating (AC)
6 A @ 300V
Base Style
Square
Maximum Operating Temperature
131 Degrees F
Pin Shape
Flat
Mounting Style
DIN Rail
Compatible Manufacturer Part Number
RSLZ2, RSLZ3, RSLZ5
Compatible Manufacturer Model Number
RSLZ2, RSLZ3, RSLZ5
For Use With Mfr. Model Number
RSLZ2, RSLZ3, RSLZ5
Clamping Force
10-40 N
Marking
CE
Product Or Component Type
socket
Ip Degree Of Protection
IP20 conforming to EN/IEC 60529
Overvoltage Category
III
Fixing Mode
plastic compression spring 35 mm symmetrical DIN rail)
Group Of Product
RSL_SPRING_TERS_230
Device Short Name
RSLZ
Shape Of Pin
flat
Rated Operational Voltage Limits
184...264.5 V
Device Presentation
basic element
Product Certifications
GOST || CSA
[Ue] Rated Operational Voltage
< 300 V AC
Switching Voltage
230 V AC/DC
[Uimp] Rated Impulse Withstand Voltage
3.6 kV
Pollution Degree
3
[Ith] Conventional Free Air Thermal Current
6A
Compatibility Code
RSLZ
Connections - Terminals
spring terminals, 1 x 0.2...1 x 1.5 mm² AWG 24...AWG 16) flexible with cable end || spring terminals, 1 x 0.2...1 x 1.5 mm² AWG 24...AWG 16) solid without cable end
Ambient Air Temperature For Storage
-40-85°C
Product Compatibility
plug-in relay RSL 1 C/O 60 V DC
Ambient Air Temperature For Operation
-40-55°C
Compatible with Manufacturer Model No.
RSLZ2, RSLZ3, RSLZ5
Compatible with Mfr. Model No.
RSLZ2, RSLZ3, RSLZ5
For Use with Mfr Model Number
RSLZ2, RSLZ3, RSLZ5
Compatible Pump Manufacturer Part Number
RSLZ2, RSLZ3, RSLZ5
Compatible Mfr. Model Number
RSLZ2, RSLZ3, RSLZ5

Description

Slim Interface Relay Socket, Base Style Square, Compatible Relays RSL 230 V AC/DC, Contact Form SPDT, Current Rating 6 A, Electrical Connection Spring Terminal, Number of Pins 5, Pin Shape Flat, Socket Type Finger Safe, Contact Terminal Arrangement Separate, Mounting Style DIN Rail, Compatible with Manufacturer Model Number RSLZ2, RSLZ3, RSLZ5, Contact Rating (AC) 6 A @ 300V, Depth 3.98 in, Dielectric Strength 2,500V, Height 3.09 in, IP Rating IP20, Maximum Operating Temperature 131 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.