Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rlay Scket, Fingr Safe/Elvator, Square, 16A

  • Mfr # RPZF4

  • Zoro # G1014711


product price: $12.89
/ea

Key Features

Item - Relay
Relay Socket
Socket Type - Relay
Elevator, Finger Safe
Base Style - Relay Socket
Square
Contact Form - Relay Socket
4PDT
Mounting - Relay
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPZF4
Zoro #
G1014711
UPC #
785901635697
Country of Origin
China

Dimensions

Depth
3.31 in
Length
3.31"
Height - Relay Socket
1.18 in
Depth - Relay Socket
3.31 in
Width - Relay Socket
1.97 in
Width
1.97 in
Height
1.18 in
Flat Pin Width
0.18 in

Details

Item - Relay
Relay Socket
Socket Type - Relay
Elevator, Finger Safe
Base Style - Relay Socket
Square
Contact Form - Relay Socket
4PDT
Mounting - Relay
DIN Rail
Electrical Connection - Relay Socket
Screw Clamp
Number of Pins - Relay
14
Socket Code
F
Contact Rating - Relay Socket
16A @ 250V AC
Color
Gray
Socket Style
Square
Number of Pins
14
Standards
CE Certified, CSA Certified, IEC 61984, UL Listed
Socket Type
Elevator, Finger Safe
Terminals
Screw Clamp Mixed
Voltage
250VAC
Item
Relay Socket
Mounting
Din Rail
Status Indicator
None
Contact Rating
16A @ 250VAC
Contact Form
4PDT
Mounting Style
DIN Rail & Surface
Contact Terminal Arrangement
Mixed
Minimum Operating Temperature
-40 Degrees F
Contact Rating (AC)
16 A @ 250V
Maximum Operating Temperature
131 Degrees F
IP Rating
IP20
Current Rating
16 A
Weight
3.36 oz
Electrical Connection
Screw Clamp
Base Style
Square
Pin Shape
Flat
Number of Terminals
14
Compatible Relays
Harmony(TM) RPM Series
Dielectric Strength
2500 V
Connections - Terminals
screw clamp terminals, flexible with cable end 1 x 0.5...1 x 2.5 mm² / AWG 20...AWG 14 || - screw clamp terminals, solid without cable end 1 x 0.5...1 x 1.5 mm² / AWG 20...AWG 16 || - screw clamp terminals, flexible with cable end 2 x 0.5...2 x 2.5 mm² / AWG 20...AWG 14 || - screw clamp terminals, solid without cable end 2 x 0.5...2 x 1.5 mm² / AWG 20...AWG 16
Product Or Component Type
socket
Product Certifications
UL || CSA
[Ith] Conventional Free Air Thermal Current
16 A
Product Compatibility
plug-in relay RPM 4 C/O
Ambient Air Temperature For Operation
-40-55°C
[Ue] Rated Operational Voltage
< 250 V
Pollution Degree
3
Marking
CE
[Uimp] Rated Impulse Withstand Voltage
4 kV
Tightening Torque
< 1 N.m M3.5
Ip Degree Of Protection
IP20 conforming to EN/IEC 60529
Device Short Name
RPZ
Ambient Air Temperature For Storage
-40-85°C
Overvoltage Category
III
Shape Of Pin
flat
Fixing Mode
by screw panel) || clip-on 35 mm symmetrical DIN rail)

Description

Relay Socket, Base Style Square, Contact Form 4PDT, Current Rating 16 A, Electrical Connection Screw Clamp, Flat Pin Width 0.18 in, Number of Pins 14, Number of Terminals 14, Pin Shape Flat, Socket Type Elevator, Finger Safe, Contact Terminal Arrangement Mixed, Mounting Style DIN Rail & Surface, Color Gray, Compatible Relays Harmony(TM) RPM Series, Contact Rating (AC) 16 A @ 250V, Depth 3.31 in, Height 1.18 in, IP Rating IP20, Maximum Operating Temperature 131 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.