Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Circuit breaker accessory, PowerPacT L, handle, rotary, door mounted, black
- Mfr # S32598
- Zoro # G7807420
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
Product Certifications
UL || CSA
Handle Colour
black
Product Or Component Type
rotary handle
Circuit Breaker Type
L-Frame
Tightening Torque
1.5-1.5 N.m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S32598
- Zoro #
- G7807420
- UPC #
- -
- Country of Origin
- United States
- Item
- Rotary handle,PowerPact L,door mounted
- Product Certifications
- UL || CSA
- Handle Colour
- black
- Product Or Component Type
- rotary handle
- Circuit Breaker Type
- L-Frame
- Tightening Torque
- 1.5-1.5 N.m
- Mounting Support
- door
- Range of Product
- PowerPact L
Description
Rotary handle,PowerPact L,door mounted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.