Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RotaryHandle, Black/Gray, NEMA1/12/3R/4/4X

  • Mfr # VLSH4S5B

  • Zoro # G3548028


product price: $39.19
/ea

Key Features

Description/Special Features
Mercury Free, RoHS Exemption Information, Toxic Heavy Metal Free
Includes
Padlock
For Use With
TeSys VLS Series
Standards
cULus Listed, Meets IEC 60947-3
Width
1.89 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLSH4S5B
Zoro #
G3548028
UPC #
785901578093
Country of Origin
Italy

Dimensions

Width
1.89 in
Height
1.89 in
Depth
1.54 in
For Disconnect Switch Size
100 A, 125 A, 16 A, 25 A, 32 A, 40 A, 63 A, 80 A
Base Dimension
48 x 48 mm

Details

Item
Rotary Handle
Description/Special Features
Mercury Free, RoHS Exemption Information, Toxic Heavy Metal Free
Includes
Padlock
For Use With
TeSys VLS Series
Standards
cULus Listed, Meets IEC 60947-3
Features
Opening for 5 mm (0.2 in) Shaft Width, Protruding Selector
Product Type
Replacement Handle
Environment
Indoor/Outdoor
NEMA Enclosure Rating
1, 12, 3R, 4, 4X
Color
Black (Handle Color); Gray (Handle Front Plate Color)
Compatible with Manufacturer Model Number
VLS1P040D1E, VLS1P040R1S, VLS1P063R1S, VLS1P063R2S, VLS1P080R2S, VLS1P100R2S, VLS1P125D2E, VLS1P125R2S
Compatible Manufacturer Part Number
VLS1P040D1E, VLS1P040R1S, VLS1P063R1S, VLS1P063R2S, VLS1P080R2S, VLS1P100R2S, VLS1P125D2E, VLS1P125R2S
Compatible Manufacturer Model Number
VLS1P040D1E, VLS1P040R1S, VLS1P063R1S, VLS1P063R2S, VLS1P080R2S, VLS1P100R2S, VLS1P125D2E, VLS1P125R2S
For Use With Mfr. Model Number
VLS1P040D1E, VLS1P040R1S, VLS1P063R1S, VLS1P063R2S, VLS1P080R2S, VLS1P100R2S, VLS1P125D2E, VLS1P125R2S
Device Short Name
VLSH
Product Or Component Type
rotary handle
Tightening Torque
2.3 N.m
Fixing Mode
by 4 screws
Ip Degree Of Protection
IP65
Rotary Handle Padlocking
1 padlock 4-8 mm
Range Compatibility
TeSys (TeSys VARIO LS) VLS3P
Handle Front Plate Colour
grey
Nema Degree Of Protection
NEMA 1 || NEMA 2 UL 508 || NEMA 3R UL 508 || NEMA 4 UL 508 || NEMA 4X UL 508 || NEMA 12 UL 508 || NEMA 12K UL 508
Handle Colour
black
Marking
0 - 1
Compatible with Manufacturer Model No.
VLS1P040D1E, VLS1P040R1S, VLS1P063R1S, VLS1P063R2S, VLS1P080R2S, VLS1P100R2S, VLS1P125D2E, VLS1P125R2S
Compatible with Mfr. Model No.
VLS1P040D1E, VLS1P040R1S, VLS1P063R1S, VLS1P063R2S, VLS1P080R2S, VLS1P100R2S, VLS1P125D2E, VLS1P125R2S
For Use with Mfr Model Number
VLS1P040D1E, VLS1P040R1S, VLS1P063R1S, VLS1P063R2S, VLS1P080R2S, VLS1P100R2S, VLS1P125D2E, VLS1P125R2S
Compatible Pump Manufacturer Part Number
VLS1P040D1E, VLS1P040R1S, VLS1P063R1S, VLS1P063R2S, VLS1P080R2S, VLS1P100R2S, VLS1P125D2E, VLS1P125R2S
Compatible Mfr. Model Number
VLS1P040D1E, VLS1P040R1S, VLS1P063R1S, VLS1P063R2S, VLS1P080R2S, VLS1P100R2S, VLS1P125D2E, VLS1P125R2S

Description

Rotary Handle, Color Black (Handle Color); Gray (Handle Front Plate Color), Compatible with Grainger Part Number 55WT49, 55WT52, 55WT54, 55WT56, 55WT57, 55WT60, Compatible Manufacturer Model Number VLS1P040D1E, VLS1P040R1S, VLS1P063R1S, VLS1P063R2S, VLS1P080R2S, VLS1P100R2S, VLS1P125D2E, VLS1P125R2S, Depth 1.54 in, Environment Indoor/Outdoor, Features Opening for 5 mm (0.2 in) Shaft Width, Protruding Selector, For Disconnect Switch Size 100 A, 125 A, 16 A, 25 A, 32 A, 40 A, 63 A, 80 A

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.