Shop SCHNEIDER ELECTRIC

Beacon Light, Orange, LED, 24V DC, 162 FPM, 5 1/8 in Dia., Bolt And Nut

  • Mfr # XVR13B05

  • Zoro # G4600075


product price: 
$
287.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Lamp Type
LED
Power Source
Wire
Lamp Life
100,000 hr
Lens Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XVR13B05
Zoro #
G4600075
UPC #
785901686323
Country of Origin
Indonesia
Item
Beacon Light
Color
Orange
Lamp Type
LED
Power Source
Wire
Lamp Life
100,000 hr
Lens Material
Polycarbonate
Flashes per Minute
162
Housing Material
ABS
Standards
CAS, CE, EN 61000-6-2, EN 61000-6-4, RoHS, UL Listed
Voltage
24V DC
Product Type
Warning Light
Operating Temp.
-30C To +50C
Light Output
4818 Candela At 1 Meter
Mounting
Bolt And Nut
Rating
IP66
Lens Design
Integral Screw Mount
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Control Protocol
Direct Wire
Operating Current
0.125 A
Mounting Mechanism
Screw
Light Intensity
4,818 cd
IP Rating
IP66
Light Source
LED
Operating Temperature - Maximum
50 Degrees C
Operating Temperature - Minimum
-30 Degrees C
Lens Color
Orange
Lamp Color
Orange
Lifespan
100,000 hr
Brightness Selection
Fixed Brightness
Light Operating Mode
Rotating
Vibration
No Vibration
Operating Voltage
24V DC
Power Source - TS Only
Wire
Power Source - old
Wire

Description

Beacon Light, Color Orange, Lamp Type LED, Flashes per Minute 162, Light Output 4818 Candela At 1 Meter, Lamp Life 100,000 hr, Lens Design Integral Screw Mount, Lens Material Polycarbonate, Housing Material ABS, Mounting Bolt And Nut, Operating Temp. -30C To +50C, Rating IP66, Power Source Wire, Height 177 mm

Ratings & reviews