Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Guard, 22mm, Yellow

  • Mfr # ZB4BZ1905

  • Zoro # G8529525


product price: $26.99
/ea

Key Features

Material
Plastic
Color
Yellow
Size
22 mm
Includes
Molded Guard
For Use With
Mfr. No. ZB4BS5430, ZB5BS5430
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZB4BZ1905
Zoro #
G8529525
UPC #
785901230687
Country of Origin
Mexico

Dimensions

Size
22 mm
Compatible Panel Cutout Diameter
22 mm

Details

Item
Pushbutton Guard
Material
Plastic
Color
Yellow
Includes
Molded Guard
For Use With
Mfr. No. ZB4BS5430, ZB5BS5430
Product Or Component Type
guard
Accessory / Separate Part Category
protection accessory
Accessory / Separate Part Destination
Ø 40 mm emergency stop push-button
Ambient Air Temperature For Operation
-40-70°C
Ik Degree Of Protection
IK05
Ambient Air Temperature For Storage
-40-85°C
Compatible with Manufacturer Model Number
ZB4BS5430, ZB5BS5430
Compatible Product Type
Mushroom Head Push Buttons (2.5 in. Dia.)
Compatible with Series
XB4
Compatible Manufacturer Part Number
ZB4BS5430, ZB5BS5430
Compatible Manufacturer Model Number
ZB4BS5430, ZB5BS5430
Compatible with Manufacturer Model No.
ZB4BS5430, ZB5BS5430
Compatible with Mfr. Model No.
ZB4BS5430, ZB5BS5430
For Use with Mfr Model Number
ZB4BS5430, ZB5BS5430
For Use With Mfr. Model Number
ZB4BS5430, ZB5BS5430
Compatible Pump Manufacturer Part Number
ZB4BS5430, ZB5BS5430
Compatible Mfr. Model Number
ZB4BS5430, ZB5BS5430

Description

Pushbutton Guard, 22 mm, Plastic, Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.