RS485 shielded cable to build safety islands with safe com. modules - 10 m

  • Mfr # TSXSCMCN010

  • Zoro # G200904860


product price:  $54.35
/ea

Key Features

Length
10 m
Type of Cable
twisted pair white/blue, twisted pair orange/white
Ambient Air Temperature For Operation
-20-80°C
Range of Product
Preventa Safety automation
Attenuation
1.97 dB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSXSCMCN010
Zoro #
G200904860
UPC #
-
Country of Origin
Czechia

Dimensions

Length
10 m
Cable Length
10 m

Details

Item
RS485 shielded cable to build safety isl
Type of Cable
twisted pair white/blue, twisted pair orange/white
Ambient Air Temperature For Operation
-20-80°C
Range of Product
Preventa Safety automation
Attenuation
1.97 dB
Delay Skew
1.54 ns
Permissible Current
2.1 A
Cable Insulation Material
PE (polyethylene)
Electrical Connection
flying leads
Cable Capacitance
0.0419 nF between two conductors), 0.07544 nF between conductor and shield)
Accessory / Separate Part Destination
RS485 safe communication expansion module
Accessory / Separate Part Type
connecting cable
Product Compatibility
XPSMCMCO0000S...
Awg Gauge
AWG 24
Nominal Velocity Propagation
0.66
[Ue] Rated Operational Voltage
300 Vrms
Cable Shielding Type
S/FTP
Insulation Resistance
24 MOhm nominal conductor DC resistance, 2.2 MOhm nominal outer shield DC resistance
Accessory / Separate Part Category
cabling accessory
Type Of Cable
twisted pair white/blue || twisted pair orange/white

Description

RS485 shielded cable to build safety isl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.