Zoro Homepage

Safety Module Mounting Adaptor

  • Mfr # VW3A3800

  • Zoro # G513321958


product price: $192.99
/ea
Free Shipping & Returns

Key Features

For Use With
ATV340, ATV900, ATV930, ATV950, ATV960, ATV980
Depth
50.5 mm
Type
Safety Module Adaptor
Application
Mounting Accessory
Function
Mounting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VW3A3800
Zoro #
G513321958
UPC #
3606480944727
Country of Origin
Indonesia

Dimensions

Depth
50.5 mm

Details

Item
Safety Module Mounting Adaptor
For Use With
ATV340, ATV900, ATV930, ATV950, ATV960, ATV980
Type
Safety Module Adaptor
Application
Mounting Accessory
Function
Mounting
Used For
AC Drives, Communication Cards, Variable Speed Drives
Mfr. Stock No.
VW3A3800
Compatible with Manufacturer Part Number
ATV340, ATV900, ATV930, ATV950, ATV960, ATV980

Description

Safety Module Mounting Adaptor, Safety Module Adaptor, Not Applicable, Cable Length (Meters) Not Applicable, Cable Length (Ft.) Not Applicable, For Use With ATV340, ATV900, ATV930, ATV950, ATV960, ATV980, Mounting, Height Not Applicable, Width Not Applicable, Depth 50.5 mm, Motor HP Not Applicable, Mounting Type on Drive, Input Voltage Not Applicable, Not Applicable Phase, Not Applicable Display, Protects Not Applicable, Filter Not Applicable, Eliminates Not Applicable, Mounting Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.