This item is Discontinued.

Schneider Electric Safety Monitoring Relay, 120VAC/24VDC XPSAR351144P

Safety Monitoring Relay, 120VAC/24VDC (Discontinued)

  • Mfr # XPSAR351144P
  • Zoro # G1634157
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XPSAR351144P
Zoro #
G1634157
UPC #
785901344148
Country of Origin
France

Dimensions

Height
3.90"
Width
3.54
Body Height - Relay
3.9 in
Body Width - Relay
3.54 in
Overall Height - Relay
3.9 in
Depth
4.49"
Body Depth - Relay
4.49 in
Overall Depth
3.9 in
Body Height
3.9 in
Body Width
3.54 in
Body Depth
4.49 in

Details

Item - Relay
Safety Monitoring Relay
Input or Control Voltage
120 V AC, 24 V DC
AC Contact Rating - Relay
2.50A @ 300 V
DC Contact Rating - Relay
1.50A @ 24 V
Mounting - Relay
DIN Rail
Output Switch Configuration - Relay
(2) SPST-NC Aux. Relay, (4) Solid State, (7) SPST-NO Instantaneous
Input Power Consumption (Burden)
5 VA
Number of Inputs - Relay
4
Use With - Relay
Cable Pull Switch, E Stop, Light Curtain, Limit Switch
Delay Time - Relay
No Delay
Mounting
DIN Rail
Contact Load Rating
2.5A
Item
Safety Monitoring Relay
Number of Inputs - Safety Monitoring Relay
4
Response Time - Safety Monitoring Relay
Less Than 20 msec
Delay Time - Safety Monitoring Relay
No Delay
Use With - Safety Monitoring Relay
Cable Pull Switch, E Stop, Light Curtain, Limit Switch
Response Time
20 msec
Number of Pins - Relay
40
Coil Volts
24VDC
Power Consumption
5 VA
Contact Configuration
7NO/2NC Aux./4SS
Environmental Protection
IP40
Input Voltage
120V AC, 24V DC
Input Current
Less Than75mA
Standards
BG, CSA, UL
Input or Control Voltage Range
120VAC, 24VDC
Electrical Connection - Safety Monitoring Relay
Captive Screw, Terminal Block Removable
Output Switch Configuration - Safety Monitoring Relay
(7) SPST-NO Instantaneous, (2) SPST-NC Aux. Relay, (4) Solid State
For Use With
Cable Pull Switch, E Stop, Light Curtain, Limit Switch
Electrical Connection - Relay
Captive Screw, Terminal Block Removable
Response Time - Relay
Less Than 20 msec
Input Power
120VAC/24VDC
IP Rating
IP40
Mounting Style
DIN Rail
Number of Inputs
4
Number of Pins
40
Output Switch Configuration
(2) SPST-NC Aux. Relay, (4) Solid State, (7) SPST-NO Instantaneous
Delay Time
No Delay
Contact Rating (AC)
2.50A @ 300V
Contact Rating (DC)
1.50A @ 24V
Electrical Connection
Captive Screw

Description

Safety Monitoring Relay, Delay Time No Delay, Electrical Connection Captive Screw, IP Rating IP40, Input Voltage 120V AC, 24V DC, Mounting Style DIN Rail, Number of Inputs 4, Number of Pins 40, Output Switch Configuration (2) SPST-NC Aux. Relay, (4) Solid State, (7) SPST-NO Instantaneous, Response Time 20 msec, Standards BG, CSA, UL, Contact Rating (AC) 2.50A @ 300V, Contact Rating (DC) 1.50A @ 24V, For Use With Cable Pull Switch, E Stop, Light Curtain, Limit Switch, Body Depth 4.49 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.