This item is Discontinued.

Schneider Electric Safety Monitoring Relay, 1NO/1NC/2SS XPSVNE1142P

Safety Monitoring Relay, 1NO/1NC/2SS (Discontinued)

  • Mfr # XPSVNE1142P
  • Zoro # G0376284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPSVNE1142P
Zoro #
G0376284
UPC #
785901617617
Country of Origin
Indonesia

Dimensions

Height
3.90"
Width
1.77"
Depth
4.49"
Body Depth - Relay
4.49 in
Body Height - Relay
3.9 in
Overall Height - Relay
3.9 in
Body Width - Relay
1.77 in
Body Height
3.9 in
Body Width
1.77 in
Overall Depth
3.9 in
Body Depth
4.49 in

Details

Item - Relay
Safety Monitoring Relay
Input or Control Voltage
24 V DC
AC Contact Rating - Relay
2.50A @ 300 V
DC Contact Rating - Relay
1.50A @ 24 V
Mounting - Relay
DIN Rail
Output Switch Configuration - Relay
(2) Solid State, (2) SPST-NO Instantaneous
Input Power Consumption (Burden)
3.5 W
Number of Inputs - Relay
2
Use With - Relay
Zero Speed Of Electric Motor
Delay Time - Relay
No Delay
Input or Control Voltage Range
24VDC
Item
Safety Monitoring Relay
Coil Volts
24VDC
Response Time
20 msec
Input Voltage
24V DC
Input Current
Less Than150mA
Mounting
DIN Rail
Output Switch Configuration - Safety Monitoring Relay
(2) SPST-NO Instantaneous, (2) Solid State
Electrical Connection - Safety Monitoring Relay
Captive Screw, Terminal Block Removable
Delay Time - Safety Monitoring Relay
No Delay
Standards
BG, CSA, UL
Number of Pins - Relay
13
Contact Load Rating
2.5A
Use With - Safety Monitoring Relay
Zero Speed Of Electric Motor
Contact Configuration
1NO/1NC/2SS
Response Time - Safety Monitoring Relay
Less Than 20 msec
Power Consumption
3.5 W
Number of Inputs - Safety Monitoring Relay
2
Environmental Protection
IP40
For Use With
Zero Speed Of Electric Motor
Electrical Connection - Relay
Captive Screw, Terminal Block Removable
Response Time - Relay
Less Than 20 msec
Input Power
24VDC
IP Rating
IP40
Delay Time
No Delay
Number of Inputs
2
Output Switch Configuration
(2) Solid State, (2) SPST-NO Instantaneous
Mounting Style
DIN Rail
Number of Pins
13
Contact Rating (DC)
1.50A @ 24V
Electrical Connection
Captive Screw
Contact Rating (AC)
2.50A @ 300V

Description

Safety Monitoring Relay, Delay Time No Delay, Electrical Connection Captive Screw, IP Rating IP40, Input Voltage 24V DC, Mounting Style DIN Rail, Number of Inputs 2, Number of Pins 13, Output Switch Configuration (2) Solid State, (2) SPST-NO Instantaneous, Response Time 20 msec, Standards BG, CSA, UL, Contact Rating (AC) 2.50A @ 300V, Contact Rating (DC) 1.50A @ 24V, For Use With Zero Speed Of Electric Motor, Body Depth 4.49 in, Body Height 3.9 in, Body Width 1.77 in, Overall Depth 3.9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.