Zoro Homepage
This item is Discontinued.
Schneider Electric Safety Relay 300V 25A Preventa XPSDME1132

Safety Relay 300V 25A Preventa (Discontinued)

  • Mfr # XPSDME1132
  • Zoro # G0853898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XPSDME1132
Zoro #
G0853898
UPC #
785901685913
Country of Origin
France

Details

Item - Relay
Safety Monitoring Relay
Number of Inputs - Relay
6
Use With - Relay
Coded Magnetic Safety Interlock Switch
Use With - Safety Monitoring Relay
Coded Magnetic Safety Interlock Switch
Item
Safety Relay
Number of Inputs - Safety Monitoring Relay
6
For Use With
Coded Magnetic Safety Interlock Switch
Number of Inputs
6

Description

Safety Relay, Number of Inputs 6, For Use With Coded Magnetic Safety Interlock Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.