Safety Switch, Fusible, 3PST, Three Phase, NEMA 12, Indoor, Steel

  • Mfr # VH362NAWKGL

  • Zoro # G809691383


product price:  $1,038.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VH362NAWKGL
Zoro #
G809691383
UPC #
3606485893952
Country of Origin
United States

Dimensions

Width
8 7/8 in
Depth
7 1/8 in
Height
16 1/2 in
Maximum Enclosure Depth
7.16 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, K
Environment
Indoor
Enclosure Type
NEMA 12
Voltage
600 V
Handle Color
Black/Red
Housing Material
Steel
Standards
EU RoHS, UL Listed file E2875
Number of Poles
3
Includes
Dual Cover Interlock
IP Rating
Not Rated
Number of Wires
4
Neutral Assembly Included
Yes
Amps
60 A
Duty
Heavy Duty
Number of Locks
2
Number of Mounting Holes
8
Mounting Style
Surface Mount
Series
F
Features
Quick Make/Break Operating Mechanism, Viewing Window
Includes Interlocked Receptacle
Yes
NEMA Enclosure Rating
12
Horsepower @ 600V AC
50 hp
Fuse Kit (Class R)
Mfr. No. RFK03H
Horsepower @ 480V AC
30 hp
Compatible with Manufacturer Model Number
RFK03H
Horsepower @ 240V AC
Not Rated
Compatible Manufacturer Part Number
RFK03H
Compatible Manufacturer Model Number
RFK03H
For Use With Mfr. Model Number
RFK03H
Device Composition
neutral (factory installed)
Wiring Configuration
4-wire (3PH + N)
Short-Circuit Current
10 kA for H, K, J or R without fuse rejection clips || 200 kA for R with fuse rejection clips || 200 kA for J
Disconnector Device Type
fusible disconnect
Condition Of Use
suitable service entrancefor USA || suitable service entrancefor Mexico
Device Application
heavy application
Product Certifications
UL listed file E2875
Device Mounting
surface
Tightening Torque
50-50 lbf.in (AWG 3) || 45-45 lbf.in (AWG 6...AWG 4) || 40-40 lbf.in 8.367-8.367 mm² (AWG 8) || 50-50 lbf.in 2.06-5.261 mm² (AWG 14...AWG 10)
Electrical Connection
lugs
Product Or Component Type
Single Throw Safety Switch
Series Name
heavy duty
Compatible with Manufacturer Model No.
RFK03H
Compatible with Mfr. Model No.
RFK03H
For Use with Mfr Model Number
RFK03H
Compatible Pump Manufacturer Part Number
RFK03H
Compatible Mfr. Model Number
RFK03H

Description

Safety Switch, Compatible with Manufacturer Model Number RFK03H, Contact Form 3PST, Current Rating 60 A, Depth 7 1/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Class H, Class K, Fuse Kit (Class R) Mfr. No. RFK03H, Handle Color Black/Red, Height 16 1/2 in, Horsepower @ 240V AC Not Rated, Horsepower @ 480V AC 30 hp, Horsepower @ 600V AC 50 hp, Housing Material Galvannealed Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.