Shop SCHNEIDER ELECTRIC

Safety Switch, Fusible, 3PST, Three Phase, NEMA 4X, Indoor/Outdoor, 316 Stainless Steel

  • Mfr # VH362NSSGL
  • Zoro # G609691323

product price: 
$
2,661.06
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, Class K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VH362NSSGL
Zoro #
G609691323
UPC #
3606485893976
Country of Origin
United States
Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, Class K
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
Voltage
600V AC/DC
Handle Color
Black/Red
Housing Material
316 Stainless Steel
Standards
EU RoHS, UL Listed file E2875
Amps
60 A
Duty
Heavy Duty
Number of Poles
3
Number of Wires
4
Neutral Assembly Included
Yes
Includes
Dual Cover Interlock
Number of Locks
2
Fuse Kit (Class R)
Mfr. No. RFK06H
Features
Quick Make/Break Operating Mechanism, Viewing Window
Resistance Properties
Corrosion-Resistant
Mounting Style
Surface Mount
Includes Interlocked Receptacle
Yes
NEMA Enclosure Rating
4X
Horsepower @ 240V AC
Not Rated
Horsepower @ 480V AC
30 hp
Compatible with Manufacturer Model Number
RFK06H
Horsepower @ 600V AC
50 hp
Compatible Manufacturer Part Number
RFK06H
Compatible Manufacturer Model Number
RFK06H
For Use With Mfr. Model Number
RFK06H
Condition Of Use
suitable service entrancefor USA || suitable service entrancefor Mexico
Tightening Torque
50-50 lbf.in (AWG 3) || 45-45 lbf.in (AWG 6...AWG 4) || 40-40 lbf.in 8.367-8.367 mm² (AWG 8) || 50-50 lbf.in 2.06-5.261 mm² (AWG 14...AWG 10)
Product Or Component Type
Single Throw Safety Switch
Wiring Configuration
4-wire (3PH + N)
Series Name
heavy duty
Short-Circuit Current
10 kA for H, K, J or R without fuse rejection clips || 200 kA for R with fuse rejection clips || 200 kA for J
Device Mounting
surface
Disconnector Device Type
fusible disconnect
Product Certifications
UL listed file E2875
Device Composition
neutral (factory installed)
Device Application
heavy application
Electrical Connection
lugs
Compatible with Manufacturer Model No.
RFK06H
Compatible with Mfr. Model No.
RFK06H
For Use with Mfr Model Number
RFK06H
Compatible Pump Manufacturer Part Number
RFK06H
Compatible Mfr. Model Number
RFK06H
For Manufacturer Part Number
RFK06H
Compatible with Mfr. Model Number
RFK06H

Dimensions

Height
16 7/8 in
Width
8 7/8 in
Depth
7 1/4 in
Maximum Enclosure Depth
7.26 in
Fits Chest Size
Quick Make/Break Operating Mechanism, Viewing Window

Description

Safety Switch, Compatible with Manufacturer Model Number RFK06H, Contact Form 3PST, Current Rating 60 A, Depth 7 1/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Class H, Class K, Fuse Kit (Class R) Mfr. No. RFK06H, Handle Color Black/Red, Height 16 7/8 in, Horsepower @ 240V AC Not Rated, Horsepower @ 480V AC 30 hp, Horsepower @ 600V AC 50 hp, Housing Material 316 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.