Shop SCHNEIDER ELECTRIC

Safety Switch, Fusible, 3PST, Three Phase, NEMA 4X, Indoor/Outdoor, 316 Stainless Steel

  • Mfr # VH364NSSGL
  • Zoro # G310018518

product price: 
$
7,365.53
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
For Fuse Class
Class H, Class K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VH364NSSGL
Zoro #
G310018518
UPC #
3606485894294
Country of Origin
United States
Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
For Fuse Class
Class H, Class K
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
Voltage
600V AC/DC
Handle Color
Black/Red
Housing Material
316 Stainless Steel
Standards
EU RoHS, UL Listed file E2875
Resistance Properties
Corrosion-Resistant
Number of Wires
4
Duty
Heavy Duty
Number of Mounting Holes
4
Amps
200 A
Neutral Assembly Included
Yes
Number of Locks
2
Fuse Kit (Class R)
Mfr. No. RFK1020
Number of Poles
3
Mounting Style
Surface Mount
Features
Quick Make/Break Operating Mechanism, Viewing Window
Includes Interlocked Receptacle
Yes
Includes
Dual Cover Interlock
NEMA Enclosure Rating
4X
Horsepower @ 600V AC
150 hp
Horsepower @ 240V AC
Not Rated
Horsepower @ 480V AC
125 hp
Compatible with Manufacturer Model Number
RFK1020
Compatible Manufacturer Part Number
RFK1020
Compatible Manufacturer Model Number
RFK1020
For Use With Mfr. Model Number
RFK1020
Compatible with Manufacturer Model No.
RFK1020
Compatible with Mfr. Model No.
RFK1020
For Use with Mfr Model Number
RFK1020
Compatible Pump Manufacturer Part Number
RFK1020
Compatible Mfr. Model Number
RFK1020
For Manufacturer Part Number
RFK1020
Compatible with Mfr. Model Number
RFK1020

Dimensions

Height
28 7/8 in
Depth
8 7/8 in
Width
17 1/2 in
Fits Chest Size
Quick Make/Break Operating Mechanism, Viewing Window

Description

Safety Switch, Compatible with Manufacturer Model Number RFK1020, Contact Form 3PST, Current Rating 200 A, Depth 8 7/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Class H, Class K, Fuse Kit (Class R) Mfr. No. RFK1020, Handle Color Black/Red, Height 28 7/8 in, Horsepower @ 240V AC Not Rated, Horsepower @ 480V AC 125 hp, Horsepower @ 600V AC 150 hp, Housing Material 316 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.