Shop SCHNEIDER ELECTRIC

Safety Switch, Fusible, DPST, Single Phase, NEMA 4X, Indoor/Outdoor, 18-8 Stainless Steel

  • Mfr # VH224NDSGL
  • Zoro # G410018524

product price: 
$
4,989.08
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
DPST
Current Rating
200 A
Phase
Single
For Fuse Class
Class H, Class K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VH224NDSGL
Zoro #
G410018524
UPC #
3606485893297
Country of Origin
United States
Item
Safety Switch
Protection Method
Fusible
Contact Form
DPST
Current Rating
200 A
Phase
Single
For Fuse Class
Class H, Class K
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
HP
Not Rated
Voltage
240V AC
Handle Color
Black/Red
Housing Material
304 Stainless Steel
Standards
EU RoHS, UL Listed file E2875
Mounting Style
Surface Mount
NEMA Enclosure Rating
4X
Resistance Properties
Corrosion-Resistant
Includes Interlocked Receptacle
Yes
Number of Mounting Holes
4
Duty
Heavy Duty
Series
F
Number of Wires
3
Fuse Kit (Class R)
Mfr. No. HRK1020
Features
Quick Make/Break Operating Mechanism, Viewing Window
Amps
200 A
Number of Locks
2
Number of Poles
2
Includes
Dual Cover Interlock
Neutral Assembly Included
Yes
Horsepower @ 600V AC
Not Rated
Horsepower @ 480V AC
Not Rated
Compatible with Manufacturer Model Number
HRK1020
Horsepower @ 240V AC
Not Rated
Compatible Manufacturer Part Number
HRK1020
Compatible Manufacturer Model Number
HRK1020
For Use With Mfr. Model Number
HRK1020
Compatible with Manufacturer Model No.
HRK1020
Compatible with Mfr. Model No.
HRK1020
For Use with Mfr Model Number
HRK1020
Compatible Pump Manufacturer Part Number
HRK1020
Compatible Mfr. Model Number
HRK1020
For Manufacturer Part Number
HRK1020
Compatible with Mfr. Model Number
HRK1020

Dimensions

Width
17 1/2 in
Depth
8 7/8 in
Height
28 7/8 in
Fits Chest Size
Quick Make/Break Operating Mechanism, Viewing Window

Description

Safety Switch, Compatible with Manufacturer Model Number HRK1020, Contact Form DPST, Current Rating 200 A, Depth 8 7/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Class H, Class K, Fuse Kit (Class R) Mfr. No. HRK1020, Handle Color Black/Red, Height 28 7/8 in, Horsepower @ 240V AC Not Rated, Horsepower @ 480V AC Not Rated, Horsepower @ 600V AC Not Rated, Housing Material 304 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.