Safety Switch, Nonfusible, 3PST, Three Phase, NEMA 12, Indoor, Steel

  • Mfr # VHU363NAWKGL

  • Zoro # G509691300


product price:  $1,134.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHU363NAWKGL
Zoro #
G509691300
UPC #
3606485894720
Country of Origin
United States

Dimensions

Width
8 7/8 in
Height
20 1/2 in
Depth
7 1/8 in
Maximum Enclosure Depth
7.17 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 12
Voltage
600 V
Handle Color
Black/Red
Housing Material
Steel
Standards
EU RoHS, UL Listed file E2875
Number of Poles
3
Neutral Assembly Included
Yes
Duty
Heavy Duty
Amps
100 A
Number of Wires
4
IP Rating
IP52
Includes
Dual Cover Interlock
Fuse Kit (Class R)
Mfr. No. RFK10
NEMA Enclosure Rating
12
Number of Mounting Holes
8
Features
Quick Make/Break Operating Mechanism, Viewing Window
Series
F
Horsepower @ 600V AC
100 hp
Mounting Style
Surface Mount
Horsepower @ 480V AC
75 hp
Compatible with Manufacturer Model Number
RFK10
Includes Interlocked Receptacle
Yes
Number of Locks
2
Horsepower @ 240V AC
Not Rated
Compatible Manufacturer Part Number
RFK10
Compatible Manufacturer Model Number
RFK10
For Use With Mfr. Model Number
RFK10
Electrical Connection
lugs
Product Or Component Type
Single Throw Safety Switch
Device Application
heavy application
Disconnector Device Type
non-fusible disconnect
Condition Of Use
suitable service entrancefor USA || suitable service entrancefor Mexico
Product Certifications
UL listed file E2875
Tightening Torque
50-50 lbf.in (AWG 1...AWG 3/0) || 45-45 lbf.in (AWG 6...AWG 4) || 40-40 lbf.in 8.367-8.367 mm² (AWG 8) || 35-35 lbf.in 2.06-5.261 mm² (AWG 14...AWG 10)
Series Name
heavy duty
Device Mounting
surface
Device Composition
neutral (factory installed)
Wiring Configuration
4-wire (3PH + N)
Compatible with Manufacturer Model No.
RFK10
Compatible with Mfr. Model No.
RFK10
For Use with Mfr Model Number
RFK10
Compatible Pump Manufacturer Part Number
RFK10
Compatible Mfr. Model Number
RFK10

Description

Safety Switch, Compatible with Manufacturer Model No. RFK10, Contact Form 3PST, Current Rating 100 A, Depth 7 1/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Not Applicable, Fuse Kit (Class R) Mfr. No. RFK10, Handle Color Black/Red, Height 20 1/2 in, Horsepower @ 240V AC Not Rated, Horsepower @ 480V AC 75 hp, Horsepower @ 600V AC 100 hp, Housing Material Galvannealed Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.