CAD
Shop SCHNEIDER ELECTRIC

Safety Switch, Nonfusible, 3PST, Three Phase, NEMA 4X, Indoor/Outdoor, 18-8 Stainless Steel

  • Mfr # VHU362DSGL
  • Zoro # G109691328
CAD Available

product price: 
$
2,106.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VHU362DSGL
Zoro #
G109691328
UPC #
3606485894683
Country of Origin
Korea, Republic of
Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
HP
60 HP
Voltage
600V AC/DC
Handle Color
Black/Red
Housing Material
304 Stainless Steel
Standards
EU RoHS, UL Listed file E2875
Amps
60 A
Duty
Heavy Duty
IP Rating
Not Rated
Includes
Dual Cover Interlock
Number of Wires
3
Neutral Assembly Included
No
Number of Poles
3
NEMA Enclosure Rating
4X
Horsepower @ 480V AC
50 hp
Fuse Kit (Class R)
Mfr. No. RFK03H
Horsepower @ 240V AC
20 hp
Features
Quick Make/Break Operating Mechanism, Viewing Window
Horsepower @ 600V AC
60 hp
Series
F
Mounting Style
Surface Mount
Resistance Properties
Corrosion-Resistant
Compatible with Manufacturer Model Number
RFK03H
Includes Interlocked Receptacle
Yes
Number of Locks
2
Compatible Manufacturer Part Number
RFK03H
Compatible Manufacturer Model Number
RFK03H
For Use With Mfr. Model Number
RFK03H
Device Composition
field installed kit available
Condition Of Use
suitable service entrancefor USA || suitable service entrancefor Mexico
Product Or Component Type
Single Throw Safety Switch
Electrical Connection
lugs
Product Certifications
UL listed file E2875
Tightening Torque
50-50 lbf.in (AWG 3) || 45-45 lbf.in (AWG 6...AWG 4) || 40-40 lbf.in 8.367-8.367 mm² (AWG 8) || 50-50 lbf.in 2.06-5.261 mm² (AWG 14...AWG 10)
Device Application
heavy application
Wiring Configuration
3-wire
Series Name
heavy duty
Device Mounting
surface
Disconnector Device Type
non-fusible disconnect
Compatible with Manufacturer Model No.
RFK03H
Compatible with Mfr. Model No.
RFK03H
For Use with Mfr Model Number
RFK03H
Compatible Pump Manufacturer Part Number
RFK03H
Compatible Mfr. Model Number
RFK03H
CAD Available
Yes
For Manufacturer Part Number
RFK03H
Compatible with Mfr. Model Number
RFK03H

Dimensions

Depth
7 1/4 in
Width
8 7/8 in
Height
16 7/8 in
Maximum Enclosure Depth
7.26 in
Fits Chest Size
Quick Make/Break Operating Mechanism, Viewing Window

Description

Safety Switch, Compatible with Manufacturer Model Number RFK03H, Contact Form 3PST, Current Rating 60 A, Depth 7 1/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Not Applicable, Fuse Kit (Class R) Mfr. No. RFK03H, Handle Color Black/Red, Height 16 7/8 in, Horsepower @ 240V AC 20 hp, Horsepower @ 480V AC 50 hp, Horsepower @ 600V AC 60 hp, Housing Material 304 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.