Shop SCHNEIDER ELECTRIC

Safety Switch, Nonfusible, 3PST, Three Phase, NEMA 4X, Indoor/Outdoor, 316 Stainless Steel

  • Mfr # VHU362NSSGL

  • Zoro # G309691340


product price:  $2,407.18
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VHU362NSSGL
Zoro #
G309691340
UPC #
3606485894607
Country of Origin
United States

Dimensions

Depth
7 1/4 in
Height
16 7/8 in
Width
8 7/8 in
Maximum Enclosure Depth
7.26 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
Voltage
600 V
Handle Color
Black/Red
Housing Material
316 Stainless Steel
Standards
EU RoHS, UL Listed file E2875
Includes
Dual Cover Interlock
Duty
Heavy Duty
Neutral Assembly Included
Yes
Number of Poles
3
Number of Wires
4
Amps
60 A
Resistance Properties
Corrosion-Resistant
Mounting Style
Surface Mount
NEMA Enclosure Rating
4X
Fuse Kit (Class R)
Mfr. No. RFK06H
Horsepower @ 240V AC
Not Rated
Compatible with Manufacturer Model Number
RFK06H
Features
Quick Make/Break Operating Mechanism, Viewing Window
Horsepower @ 480V AC
50 hp
Horsepower @ 600V AC
60 hp
Includes Interlocked Receptacle
Yes
Number of Locks
2
Compatible Manufacturer Part Number
RFK06H
Compatible Manufacturer Model Number
RFK06H
For Use With Mfr. Model Number
RFK06H
Wiring Configuration
4-wire (3PH + N)
Series Name
heavy duty
Condition Of Use
suitable service entrancefor USA || suitable service entrancefor Mexico
Device Mounting
surface
Electrical Connection
lugs
Product Certifications
UL listed file E2875
Device Composition
neutral (factory installed)
Device Application
heavy application
Disconnector Device Type
non-fusible disconnect
Product Or Component Type
Single Throw Safety Switch
Tightening Torque
50-50 lbf.in (AWG 3) || 45-45 lbf.in (AWG 6...AWG 4) || 40-40 lbf.in 8.367-8.367 mm² (AWG 8) || 50-50 lbf.in 2.06-5.261 mm² (AWG 14...AWG 10)
Compatible with Manufacturer Model No.
RFK06H
Compatible with Mfr. Model No.
RFK06H
For Use with Mfr Model Number
RFK06H
Compatible Pump Manufacturer Part Number
RFK06H
Compatible Mfr. Model Number
RFK06H
For Manufacturer Part Number
RFK06H
Compatible with Mfr. Model Number
RFK06H

Description

Safety Switch, Compatible with Manufacturer Model Number RFK06H, Contact Form 3PST, Current Rating 60 A, Depth 7 1/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Not Applicable, Fuse Kit (Class R) Mfr. No. RFK06H, Handle Color Black/Red, Height 16 7/8 in, Horsepower @ 240V AC Not Rated, Horsepower @ 480V AC 50 hp, Horsepower @ 600V AC 60 hp, Housing Material 316 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.