Safety Switch, Nonfusible, 3PST, Three Phase, NEMA 4X, Indoor/Outdoor, 316 Stainless Steel

  • Mfr # VHU364SSGL
  • Zoro # G509990953
product price: 
$
6,567.69
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VHU364SSGL
Zoro #
G509990953
UPC #
3606485894973
Country of Origin
United States

Dimensions

Depth
8 7/8 in
Width
17 1/2 in
Height
28 7/8 in
Fits Chest Size
Quick Make/Break Operating Mechanism, Viewing Window

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
Voltage
600V AC/DC
Handle Color
Black/Red
Housing Material
316 Stainless Steel
Standards
EU RoHS, UL Listed file E2875
Fuse Kit (Class R)
Mfr. No. RFK1020
Series
F
Resistance Properties
Corrosion-Resistant
Duty
Heavy Duty
Features
Quick Make/Break Operating Mechanism, Viewing Window
Mounting Style
Surface Mount
Includes
Dual Cover Interlock
Neutral Assembly Included
No
Number of Wires
3
Amps
200 A
NEMA Enclosure Rating
4X
Number of Mounting Holes
4
Number of Poles
3
Horsepower @ 480V AC
125 hp
Horsepower @ 240V AC
Not Rated
Includes Interlocked Receptacle
Yes
Compatible with Manufacturer Model Number
RFK1020
Horsepower @ 600V AC
150 hp
Number of Locks
2
Compatible Manufacturer Part Number
RFK1020
Compatible Manufacturer Model Number
RFK1020
For Use With Mfr. Model Number
RFK1020
Compatible with Manufacturer Model No.
RFK1020
Compatible with Mfr. Model No.
RFK1020
For Use with Mfr Model Number
RFK1020
Compatible Pump Manufacturer Part Number
RFK1020
Compatible Mfr. Model Number
RFK1020
For Manufacturer Part Number
RFK1020
Compatible with Mfr. Model Number
RFK1020

Description

Safety Switch, Compatible with Manufacturer Model Number RFK1020, Contact Form 3PST, Current Rating 200 A, Depth 8 7/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Not Applicable, Fuse Kit (Class R) Mfr. No. RFK1020, Handle Color Black/Red, Height 28 7/8 in, Horsepower @ 240V AC Not Rated, Horsepower @ 480V AC 125 hp, Horsepower @ 600V AC 150 hp, Housing Material 316 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.