Schneider Electric IT USA 13U Wall-Mount Enclosure With Vented Door

  • Mfr # AR100HD

  • Zoro # G310821583


product price:  $1,849.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
23 in
Depth
24.8 in
Height
26.1 in
Includes
Key(s); User Manual; Wall-mounting template
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR100HD
Zoro #
G310821583
UPC #
731304111467
Country of Origin
China

Dimensions

Width
23 in
Depth
24.8 in
Height
26.1 in
Rack Width
19 in
Rack Height
13U

Details

Item
Rack Cabinet
Material
Steel
Includes
Key(s); User Manual; Wall-mounting template
Color
Black
Features
Adjustable Mounting Rails, Side-to-side Airflow, Cable Management
Application
Networking, Airflow System
Standards
EIA-310E
Number of Rack Units
13
Load Capacity
200 lb
Number of Cables
1
Assembly
Not Required
Compatibility
Side-to-Side Airflow
Green Environmental Attribute
Environmentally Friendly
Static Weight Capacity
200.42 lb
Mounting
Wall
Front Rail
Yes
Material Gauge
Rail - 16; Top - 18; Side Panel - 18
Environmentally Friendly
Yes
Roof/Top Material Gauge
18
Side Panel Material Gauge
18
Certifications & Standards
Free of Substances of Very High Concern above the threshold
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Static/Stationary Weight Capacity
200.42 lb
Form Factor
Wall Mountable
Mounting Preference
No Preference
Product Line
NetShelter WX
Package Contents
NetShelter WX 13U w/Threaded Hole Vertical Mounting Rail Vented Front Door Black, Key(s), User Manual, Wall-Mounting Template
Rail Material Gauge
16
Compatible With
Side-to-Side Airflow

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.