Schneider Electric IT USA Legacy Communications Smart Slot Card

  • Mfr # AP9620

  • Zoro # G110754371


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Standards
UK PSTI
Depth
4.49 in
Height
1.5 in
Width
4.8 in
Mercury Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AP9620
Zoro #
G110754371
UPC #
731304283218
Country of Origin
China

Dimensions

Depth
4.49 in
Height
1.5 in
Width
4.8 in

Details

Standards
UK PSTI
Mercury Free
Yes
Environmentally Friendly
Yes
Mounting Preference
No Preference
Product Line
SmartSlot
Number of Ports
2
Item
Management Module
Includes
Legacy Communications SmartSlot Card, RS-232 configuration cable, User manual
Connector Type
DB-9, USB 2.0

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.