This item is Discontinued.

Schneider Electric Schneider Electric IT USA SUA24XLBP Smart-UPS XL 24V Battery Pack SUA24XLBP

This item is Discontinued.

Schneider Electric

Schneider Electric IT USA SUA24XLBP Smart-UPS XL 24V Battery Pack (Discontinued)

Mfr # SUA24XLBP
Zoro # G803952428
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SUA24XLBP
Zoro #
G803952428
UPC #
-
Country of Origin
China

Description

Features
  • Output Voltage Distortion - Less than 5% at full load
  • Output Frequency (sync to mains) - 47 - 53 Hz for 50 Hz nominal, 57 - 63 Hz for 60 Hz nominal
  • Load Crest Factor - up to 5 : 1
  • Color - Black
  • Dimension - 43.9 D cm. x 17.0 W cm. x 21.6 H cm.
  • Weight - 31.36 kg.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.