Screen Protective Film, 10.4 in. Sheet
Mfr # HMIZG65
Zoro # G0117675
product price: $150.99
/ea
Free Shipping & Returns
Key Features
For Use With
HMI Magelis SCU
Features
10.4 in Screen Protector
Standards
EU RoHS, REACH, WEEE
Accessory / Separate Part Destination
10.4" advanced touch screen panel
Range Compatibility
Harmony GTO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMIZG65
Zoro #
G0117675
UPC #
-
Country of Origin
Japan
Details
Item
Protective Film
For Use With
HMI Magelis SCU
Features
10.4 in Screen Protector
Standards
EU RoHS, REACH, WEEE
Accessory / Separate Part Destination
10.4" advanced touch screen panel
Range Compatibility
Harmony GTO
Product Compatibility
HMIGTO5310 || HMIGTO5315
Accessory / Separate Part Category
protection accessory
Product Or Component Type
protective film
Compatible with Manufacturer Model Number
HMIGTO5310, HMIGTO5315
Compatible with Series
GTO, SCU
Product Type
Protective Film
Compatible with Brand
Schneider Electric
Compatible Product Type
Human Machine Interfaces
Compatible with Mfr. Model No.
HMIGTO5310, HMIGTO5315
For Use with Mfr Model Number
HMIGTO5310, HMIGTO5315
Compatible Manufacturer Part Number
HMIGTO5310, HMIGTO5315
Compatible Manufacturer Model Number
HMIGTO5310, HMIGTO5315
For Use With Mfr. Model Number
HMIGTO5310, HMIGTO5315
Compatible with Manufacturer Model No.
HMIGTO5310, HMIGTO5315
Compatible Pump Manufacturer Part Number
HMIGTO5310, HMIGTO5315
Compatible Mfr. Model Number
HMIGTO5310, HMIGTO5315
Description
Protective Film, For Use With HMI Magelis SCU, Features 10.4 in Screen Protector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.