Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screw Bridge, Gray, 0.79" D

  • Mfr # NSYTRALF1610

  • Zoro # G322441076


product price: $75.25
/ea
Sold in multiples of 10 for $752.50
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYTRALF1610
Zoro #
G322441076
UPC #
3606480616389
Country of Origin
China

Description

Screw Bridge, Compatible with Series NSYTRV, Connection Orientation Horizontal, Contact Material Copper, Current Not Applicable, Insulation Material Nylon, Number of Poles 2, Overall Depth 0.79 in, Overall Length 7.68 in, Overall Width 4.72 in, Color Gray, Compatible Manufacturer Model Number NSYTRV162SF, Compatible with Product Type Terminal Blocks, Number of Connections 10, Number of Ways 10, Standards EU RoHS Directive Compliant, REACH Regulation, Thickness 0.79 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.