Terminal Block, Pass-Through, 30 A, 600 V AC, Gray

  • Mfr # NSYTRV44D

  • Zoro # G200905904


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Screw Clamp
Maximum Voltage
600 V AC
Housing Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSYTRV44D
Zoro #
G200905904
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
6.2 mm
Overall Length
69.9 mm
Wire Stripping Length
9 mm
Overall Depth
65 mm

Details

Item
Terminal Block
Terminal Block Type
Pass-Through
Mounting Type
Clip-On
Connection Type
Screw Clamp
Current
30 A
Maximum Voltage
600 V AC
Housing Color
Gray
Standards
LR, IEC-Ex, EAC, GL, ATEX, cURus, DNV, CSA
Material
polyamide 6/6: insulating case, copper alloy: connector and screw, copper alloy: commoning link, chromium-nickel steel: spring
Number of Measurement Input
4
Dielectric Loss
0.01 at 1 MHz IEC 60250, 0.01 at 1 MHz VDE 0303-T4
Product Compatibility
Spacial enclosures
Cable Cross Section
0.14-6 mm², solid with cable end, 0.2-4 mm², flexible with cable end, 0.14-6 mm², flexible without cable end, 0.14-6 mm², solid without cable end
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1, -40-130°C VDE 0304-T21
Dielectric Strength
1000 V IEC 60243-1
Range Compatibility
Prisma G, Prisma P, Prisma PH, Prisma Pack, Spacial, Kaedra, Pragma, TeSys
Flame Retardance
V0 0.8 mm UL 94
Resistivity
10000 MΩ.m IEC 60093, 10000 MΩ.m VDE 0303-T30
Surface Resistance
1000 GΩ IEC 60093, 1000 GΩ VDE 0303-T30
Terminal Block Level
2
Tool Type
connection screwdriver, disconnection screwdriver
Range
Linergy
Tightening Torque
0.6-0.8 N.m
[Ue] Rated Operational Voltage
600 V CSA, 600 V cURus, 800 V EN/IEC 60947-7-1, 440 V ATEX Exe II Ex II 2 GD
Product Name
Linergy TR
Dielectric Constant
3.7 at 1 MHz
Creep Resistance
500 CTI (> 400 kB) IEC 60093, 500 CTI (> 400 kB) VDE 0303-T30
Nominal Cross Section
4 mm²
Number of Terminals
2
Device Short Name
TRV
Connection Position
sideways
Number Of Measurement Input
4
Number Of Terminals
2

Description

SCREW TERMINAL,DOUBLE LEVEL,4 POINTS,..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.