Terminal Block, Protective Earth, 76 A, Green, Yellow

  • Mfr # NSYTRV102PE

  • Zoro # G000905968


product price:  $9.29
/ea
Sold in multiples of 50 for $464.50

Key Features

Terminal Block Type
Protective Earth
Mounting Type
Clip-On
Connection Type
Screw Clamp
Housing Color
Green, Yellow
Standards
IEC-Ex || cURus || LR || EAC || VDE || GL || ATEX || CSA || DNV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSYTRV102PE
Zoro #
G000905968
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
47.7 mm
Overall Width
10.2 mm
Wire Stripping Length
10 mm
Overall Depth
47.5 mm

Details

Item
Terminal Block
Terminal Block Type
Protective Earth
Mounting Type
Clip-On
Connection Type
Screw Clamp
Current
76 A
Housing Color
Green, Yellow
Standards
IEC-Ex || cURus || LR || EAC || VDE || GL || ATEX || CSA || DNV
Material
polyamide 6/6 insulating case
Cable Cross Section
0.5-16 mm², solid || 0.5-10 mm², flexible with cable end || 0.2-10 mm², flexible without cable end
Product Name
Linergy TR
Nominal Cross Section
10 mm²
Dielectric Strength
1000 V IEC 60243-1
Creep Resistance
500 CTI (> 400 kB) IEC 60093 || 500 CTI (> 400 kB) VDE 0303-T30
Dielectric Loss
0.01 at 1 MHz IEC 60250 || 0.01 at 1 MHz VDE 0303-T4
Number Of Measurement Input
2
Resistivity
10000 MΩ.m IEC 60093 || 10000 MΩ.m VDE 0303-T30
Connection Position
sideways
Tightening Torque
1.5-1.8 N.m
Dielectric Constant
3.7 at 1 MHz
Product Compatibility
Spacial enclosures
Surface Resistance
1000 GΩ IEC 60093 || 1000 GΩ VDE 0303-T30
Flame Retardance
V0 0.8 mm UL 94
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1 || -40-130°C VDE 0304-T21
Device Short Name
TRV
Tool Type
connection screwdriver || disconnection screwdriver
Range
Linergy
Terminal Block Level
1
Number Of Terminals
2
Range Compatibility
Prisma G || Prisma P || Prisma PH || Prisma Pack || Spacial || Kaedra || Pragma || TeSys

Description

SCREW TERMINAL,PROTECTIVE EARTH,2 POIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.