Terminal Block, Protective Earth, 101 A, Green, Yellow

  • Mfr # NSYTRV162PE

  • Zoro # G400905940


product price:  $10.45
/ea
Sold in multiples of 50 for $522.50

Key Features

Terminal Block Type
Protective Earth
Mounting Type
Clip-On
Connection Type
Screw Clamp
Housing Color
Green, Yellow
Standards
ATEX || GL || DNV || VDE || cURus || LR || IEC-Ex || EAC || CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSYTRV162PE
Zoro #
G400905940
UPC #
-
Country of Origin
Turkey

Dimensions

Overall Length
55.5 mm
Overall Width
12.2 mm
Wire Stripping Length
14 mm
Overall Depth
55 mm

Details

Item
Terminal Block
Terminal Block Type
Protective Earth
Mounting Type
Clip-On
Connection Type
Screw Clamp
Current
101 A
Housing Color
Green, Yellow
Standards
ATEX || GL || DNV || VDE || cURus || LR || IEC-Ex || EAC || CSA
Material
polyamide 6/6 insulating case
Surface Resistance
1000 GΩ IEC 60093 || 1000 GΩ VDE 0303-T30
Range Compatibility
Prisma G || Prisma P || Prisma PH || Prisma Pack || Spacial || Kaedra || Pragma || TeSys
Resistivity
10000 MΩ.m IEC 60093 || 10000 MΩ.m VDE 0303-T30
Dielectric Constant
3.7 at 1 MHz
Flame Retardance
V0 0.8 mm UL 94
Dielectric Loss
0.01 at 1 MHz IEC 60250 || 0.01 at 1 MHz VDE 0303-T4
Product Name
Linergy TR
Product Compatibility
Spacial enclosures
Tool Type
connection screwdriver || disconnection screwdriver
Connection Position
sideways
Ambient Air Temperature For Operation
-40-130°C IEC 60216-1 || -40-130°C VDE 0304-T21
Device Short Name
TRV
Tightening Torque
2.5-3 N.m
Range
Linergy
Nominal Cross Section
16 mm²
Dielectric Strength
1000 V IEC 60243-1
Number Of Terminals
2
Creep Resistance
500 CTI (> 400 kB) IEC 60093 || 500 CTI (> 400 kB) VDE 0303-T30
Terminal Block Level
1
Cable Cross Section
1.5-25 mm², solid || 1-16 mm², flexible with cable end || 1.5-25 mm², flexible without cable end
Number Of Measurement Input
2

Description

SCREW TERMINAL,PROTECTIVE EARTH,2 POIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.