Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal, Black, Plastic

  • Mfr # XVLZ912

  • Zoro # G713311681


product price: $1.69
/ea
Sold in multiples of 300 for $507.00

Key Features

Material
Plastic
Color
Black
Compatible with Series
XVL
Product Type
Seal
Compatible Panel Cutout Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XVLZ912
Zoro #
G713311681
UPC #
3389110621969
Country of Origin
France

Dimensions

Compatible Panel Cutout Diameter
12 mm

Details

Item
Seal
Material
Plastic
Color
Black
Compatible with Series
XVL
Product Type
Seal
Compatible Product Type
Pilot Light

Description

Seal, Color Black, Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.