This item is Discontinued.

Schneider Electric Selector Switch, 3 Pos, 16 mm XB6EAD232P

Selector Switch, 3 Pos, 16 mm (Discontinued)

  • Mfr # XB6EAD232P
  • Zoro # G3603888
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB6EAD232P
Zoro #
G3603888
UPC #
785901401254
Country of Origin
China

Dimensions

Size
16 mm
Panel Cutout Diameter
16 mm

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Lever
Action
Maintained/Maintained/Maintained
Contact Form
DPDT
Color
Black
Position
3
Bezel Material
Plastic
Bezel Color
Black
IP Rating
IP65
Series
XB6E
Standards
CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, JIS C852, JIS C8201-1, JIS C8201-5-1, UL 508
Contact Rating
0.15A @ 125V DC, 0.2A @ 125V DC, 0.7A @ 240V AC, 0.7A @ 24V DC, 1.5A @ 120V AC, 1A @ 120V AC, 1A @ 240V AC, 1A @ 24V DC
Includes
Standard Handle
Number of Positions
3

Description

Selector Switch, 16 mm, 3 Position, Maintained/Maintained/Maintained Action, DPDT Contact Form, Type of Operator Lever, Color Black, Basic Material Plastic, Bezel Material Plastic, Bezel Color Black, Contact Rating 0.15A @ 125V DC, 0.2A @ 125V DC, 0.7A @ 240V AC, 0.7A @ 24V DC, 1.5A @ 120V AC, 1A @ 120V AC, 1A @ 240V AC, 1A @ 24V DC, IP Rating IP65, Standards CSA C22.2 No.14, IEC 60947-1, IEC 60947-5-1, JIS C852, JIS C8201-1, JIS C8201-5-1, UL 508, Includes Standard Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.