Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selector Switch, 2 Pos, 16 mm, Black

  • Mfr # XB6DD221B

  • Zoro # G3596924


product price: $24.59
/ea

Key Features

Size
16 mm
Basic Material
Plastic
Type of Operator
Lever
Contact Form
1NO/1NC
Action
Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB6DD221B
Zoro #
G3596924
UPC #
785901325680
Country of Origin
Mexico

Dimensions

Size
16 mm
Width
24 mm
Height
18 mm
Depth
68 mm
Mounting Diameter
16 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
16 mm
Overall Width
0.94 in
Overall Depth
2.68 in
Overall Height
0.71 in

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Lever
Contact Form
1NO/1NC
Action
Maintained/Maintained
Cam
No Cam Included
Operator Head Material
Plastic
Color
Black
NEMA Rating
13, 4, 4X
Position
2
Bezel Material
Plastic
Bezel Color
Black
Standards
CCC, CSA, GOST, UL Listed
AC Contact Rating
1.5 A @ 240 V, 3 A @ 120 V
DC Contact Rating
0.1 A @ 250 V, 0.22 A @ 125 V
Includes
Standard Handle
IP Rating
IP65
Series
XB6
Contact Rating
0.1A @ 250V DC, 0.22A @ 125V DC, 1.5A @ 240V AC, 3A @ 120V AC
Switch Operation @ Position C
No Third Position
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Contact Operation
slow-break
Electrical Shock Protection Class
class II IEC 61140
Product Or Component Type
complete selector switch
Short-Circuit Protection
6 A cartridge fuse gG
Connections - Terminals
Faston connectors 2.8 x 0.5 mm
Ip Degree Of Protection
IP65 IEC 60529
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Contacts Type And Composition
1 NO + 1 NC
Electrical Durability
1000000 cycles, AC-15 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Ambient Air Temperature For Storage
-40-70°C
Electrical Reliability
λ = 10exp(-8) 5 V 1 mA with confidence level of 90 % EN 60947-5-4
Positive Opening
with EN/IEC 60947-5-1 appendix K
Shape Of Signaling Unit Head
rectangular
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Operating Position
any position
Terminals Description Iso N°1
(13-14)NO
Device Short Name
XB6
Mechanical Durability
500000 cycles
Protective Treatment
TC
[Ie] Rated Operational Current
3 A 120 V, AC-15, B300 EN/IEC 60947-5-1 || 1.5 A 240 V, AC-15, B300 EN/IEC 60947-5-1 || 0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1
Ambient Air Temperature For Operation
-25-70°C
Nema Degree Of Protection
NEMA 13 UL 50 || NEMA 4 UL 50 || NEMA 4X UL 50 || NEMA 13 CSA C22.2 No 94 || NEMA 4 CSA C22.2 No 94 || NEMA 4X CSA C22.2 No 94
Operator Position Information
2 positions 60°
Product Certifications
UL || CCC || CSA || GOST
Operator Profile
black standard handle
Contacts Material
silver alloy (Ag/Ni)
Terminals Description Iso N°1
(13-14)NO
Operator Head Color
Black
NEMA Enclosure Rating
1, 12
Hazardous Location Specification
Not Rated
Contact Block Material
Plastic
Switch Function @ 2nd Position
On
Operator Head Type
Short-Handled Knob
Switch Function @ 3rd Position
No Third Position
Number of Positions
2
Switch Function @ 1st Position
Off
Operator Illumination
Non-Illuminated
Switch Function @ 4th Position
No Fourth Position

Description

Selector Switch, 16 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Black, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Bezel Color Black, Contact Rating 0.1A @ 250V DC, 0.22A @ 125V DC, 1.5A @ 240V AC, 3A @ 120V AC, NEMA Rating 13, 4, 4X, IP Rating IP65, Cam No Cam Included, Switch Operation @ Position C No Third Position, Standards CCC, CSA, GOST, UL Listed, Includes Standard Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.