Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selector Switch, 2 Pos, 22 mm, Black

  • Mfr # XB4AS1

  • Zoro # G3614923


product price: $52.25
/ea

Key Features

Size
22 mm
Basic Material
Metal
Type of Operator
Selector Switch
Action
Maintained/Maintained
Contact Form
1NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4AS1
Zoro #
G3614923
UPC #
785901553908
Country of Origin
Mexico

Dimensions

Size
22 mm
Depth
68 mm
Height
47 mm
Width
30 mm
Mounting Diameter
22 mm
Overall Depth
2.68 in
Overall Height
1.85 in
Overall Width
1.18 in
Panel Cutout Diameter
22 mm

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Selector Switch
Action
Maintained/Maintained
Contact Form
1NO
Cam
No Cam Included
Operator Head Material
Plastic
Color
Black
NEMA Rating
13, 4x
Position
2
Bezel Material
Chrome Plated Metal
Bezel Color
Chrome
Includes
XB4BD21
IP Rating
IP69K
Series
XB4
Standards
BV, CSA, DNV, GL, LROS, UL Listed
Contact Rating
0.1A @ 600V DC, 0.27A @ 250 V DC, 0.55A @ 125V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC
NEMA Contact Rating Designation
A600/Q600
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Switch Operation @ Position C
No Third Position
Switch Operation @ Position D
No Fourth Position
Tightening Torque
0.8-1.2 N.m EN 60947-1
Operator Position Information
2 positions 90°
Ambient Air Temperature For Operation
-25-70°C
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Device Short Name
XB4
Ambient Air Temperature For Storage
-40-70°C
Mechanical Durability
1000000 cycles
Contact Operation
slow-break
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Device Presentation
complete product
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Product Certifications
BV || UL || CSA || DNV || LROS (Lloyds register of shipping) || GL
Product Or Component Type
selector switch
Operator Profile
black standard handle
Fixing Collar Material
zamak
Shape Of Signaling Unit Head
round
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Protective Treatment
TH
Ip Degree Of Protection
IP69K IEC 60529
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Contacts Type And Composition
1 NO
Terminals Description Iso N°1
(3-4)NO
Nema Degree Of Protection
NEMA 13 || NEMA 4X
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Contacts Usage
standard contacts
Positive Opening
without
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Torque Value
0.14 N.m NO changing electrical state
Overvoltage Category
class I IEC 60536
Contacts Material
silver alloy (Ag/Ni)
Terminals Description Iso N°1
(3-4)NO
Switch Function @ 2nd Position
On
Switch Function @ 1st Position
Off
Operator Illumination
Non-Illuminated
Contact Block Material
Metal
Operator Head Color
Black
Switch Function @ 3rd Position
No Third Position
Number of Positions
2
Switch Function @ 4th Position
No Fourth Position
Hazardous Location Specification
Not Rated
Operator Head Type
Short-Handled Knob
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X

Description

Selector Switch, 22 mm, 2 Position, Maintained/Maintained Action, 1NO Contact Form, Type of Operator Selector Switch, Color Black, Operator Head Material Plastic, Basic Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, Contact Rating 0.1A @ 600V DC, 0.27A @ 250 V DC, 0.55A @ 125V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4x, IP Rating IP69K, Cam No Cam Included, Switch Operation @ Position C No Third Position

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.