Zoro Homepage

Selector Switch, 2 Pos, 30 mm, Black

  • Mfr # XB5FD21

  • Zoro # G3546567


product price: $44.85
/ea

Key Features

Size
30 mm
Basic Material
Plastic
Contact Form
1NO
Action
Maintained/Maintained
Cam
No Cam Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5FD21
Zoro #
G3546567
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Height
42 mm
Depth
73 mm
Width
36.6 mm
Mounting Diameter
30.5 mm
Panel Cutout Diameter
30 mm
Overall Depth
2.87 in
Overall Width
1.44 in
Manufacturer Warranty Length
18 mo
Overall Height
1.65 in

Details

Item
Selector Switch
Basic Material
Plastic
Contact Form
1NO
Action
Maintained/Maintained
Cam
No Cam Included
Operator Head Material
Plastic
Color
Black
NEMA Rating
13, 4X
Position
2
Bezel Material
Plastic
Key Removal
No Key
Contact Rating
0.1A @ 600V DC, 0.27A @ 250 V DC, 0.55A @ 125V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC
NEMA Contact Rating Designation
A600/Q600
Series
XB5
Switch Operation @ Position D
No Fourth Position
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Standards
CSA, UL Listed
IP Rating
IP66, IP67, IP69, IP69K
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Switch Operation @ Position C
No Third Position
Contact Operation
slow-break
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Contacts Usage
standard contacts
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Tightening Torque
0.8-1.2 N.m EN 60947-1
Contacts Material
silver alloy (Ag/Ni)
Product Certifications
UL Listed || CSA
Product Or Component Type
selector switch
Terminals Description Iso N°1
(13-14)NO
Electrical Shock Protection Class
class II IEC 60536
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Protective Treatment
TH
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Shape Of Signaling Unit Head
round
Device Presentation
complete product
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Ambient Air Temperature For Storage
-40-70°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Operator Profile
black standard handle, unmarked
Type Of Operator
stay put
Head Type
built-in-flush
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Device Short Name
XB5F
Ambient Air Temperature For Operation
-40-70°C
Mechanical Durability
1000000 cycles
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Positive Opening
without
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Contacts Type And Composition
1 NO
Ik Degree Of Protection
IK03 IEC 50102
Operator Position Information
2 positions 90°
Terminals Description Iso N°1
(13-14)NO
Contact Block Material
Plastic
Operator Illumination
Non-Illuminated
Switch Function @ 1st Position
Off
Switch Function @ 2nd Position
On
Number of Positions
2
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Switch Function @ 3rd Position
No Third Position
Switch Function @ 4th Position
No Fourth Position
Hazardous Location Specification
Not Rated
Operator Head Type
Short-Handled Knob
Operator Head Color
Black

Description

Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO Contact Form, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Contact Rating 0.1A @ 600V DC, 0.27A @ 250 V DC, 0.55A @ 125V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position C No Third Position

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.