Zoro Homepage

Selector switch head, Harmony 9001SK, plastic, standard handle, black, 30mm, 2 positions, spring return right to left

  • Mfr # 9001SKS34B

  • Zoro # G0857952


product price: $82.45
/ea
Free Shipping & Returns

Key Features

Type of Operator
spring return
Bezel Material
plastic
Ambient Air Temperature For Storage
-40-70°C
Product Or Component Type
head for selector switch
Operator Position Information
2 positions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKS34B
Zoro #
G0857952
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Diameter
30 mm

Details

Item
Selector Switch,2 Position,30mm
Type of Operator
spring return
Bezel Material
plastic
Ambient Air Temperature For Storage
-40-70°C
Product Or Component Type
head for selector switch
Operator Position Information
2 positions
Product Certifications
CE || CSA LR24590 class 3211 03 || UL listed file E42259 CCN NKCR
Ambient Air Temperature For Operation
-25-70°C
Contacts Type And Composition
without contact block
Device Presentation
basic element
Ip Degree Of Protection
IP66 IEC 60529
Device Short Name
9001SK
Protective Treatment
TC
Electrical Shock Protection Class
class II IEC 61140
Nema Degree Of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
Cam Profile
4
Return
right to left
Cap/Operator or Lens Colour
black
Operator Profile
standard handle
Range of Product
Harmony 9001SK

Description

Selector Switch,2 Position,30mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.