Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selector Switch, 3 Pos, 30 mm, Black

  • Mfr # XB5FJ33

  • Zoro # G3607686


product price: $54.75
/ea

Key Features

Size
30 mm
Basic Material
Plastic
Contact Form
2NO
Action
Maintained/Maintained/Maintained
Cam
No Cam Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5FJ33
Zoro #
G3607686
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Depth
73 mm
Height
42 mm
Width
36.6 mm
Overall Height
1.65 in
Overall Width
1.44 in
Mounting Diameter
30.5 mm
Overall Depth
2.87 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Selector Switch
Basic Material
Plastic
Contact Form
2NO
Action
Maintained/Maintained/Maintained
Cam
No Cam Included
Operator Head Material
Plastic
Color
Black
NEMA Rating
13, 4X
Position
3
Bezel Material
Plastic
Key Removal
No Key
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Standards
CSA, UL Listed
Switch Operation @ Position D
No Fourth Position
Contact Rating
0.1A @ 600V DC, 0.27A @ 250 V DC, 0.55A @ 125V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
IP Rating
IP66, IP67, IP69, IP69K
Series
XB5
NEMA Contact Rating Designation
A600/Q600
Mechanical Durability
1000000 cycles
Type Of Operator
stay put
Protective Treatment
TH
Contacts Usage
standard contacts
Operator Position Information
3 positions +/- 45°
Positive Opening
without
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Product Or Component Type
selector switch
Device Short Name
XB5F
Ambient Air Temperature For Storage
-40-70°C
Head Type
built-in-flush
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Ambient Air Temperature For Operation
-40-70°C
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Contacts Material
silver alloy (Ag/Ni)
Electrical Shock Protection Class
class II IEC 60536
Terminals Description Iso N°1
(13-14)NO || (23-24)NO
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Tightening Torque
0.8-1.2 N.m EN 60947-1
Shape Of Signaling Unit Head
round
Operator Profile
black long handle, unmarked
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Contact Operation
slow-break
Contacts Type And Composition
2 NO
Product Certifications
UL Listed || CSA
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Device Presentation
complete product
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Ik Degree Of Protection
IK03 IEC 50102
Terminals Description Iso N°1
(13-14)NO || (23-24)NO
Contact Block Material
Plastic
Number of Positions
3
Operator Head Type
Long-Handled Knob
Hazardous Location Specification
Not Rated
Switch Function @ 2nd Position
Off
Switch Function @ 3rd Position
On
Switch Function @ 4th Position
No Fourth Position
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Illumination
Non-Illuminated
Operator Head Color
Black
Switch Function @ 1st Position
On

Description

Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, 2NO Contact Form, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Contact Rating 0.1A @ 600V DC, 0.27A @ 250 V DC, 0.55A @ 125V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position D No Fourth Position

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.