Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selector Switch, 3 Pos, 30 mm, Green

  • Mfr # 9001SK43J32LGG

  • Zoro # G0195294


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Plastic
Type of Operator
Selector Switch
Color
Green
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SK43J32LGG
Zoro #
G0195294
UPC #
785901581734
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Selector Switch
Color
Green
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
Position
3
Bezel Material
Plastic
Bezel Color
Black
Switch Operation @ Position D
No Fourth Position
IP Rating
IP66
Lamp Type
LED
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508
Lamp Module Type
Full Voltage
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 6
Operator Head Color
Green
Switch Function @ 4th Position
No Fourth Position
Operator Head Type
Short-Handled Knob
Number of Positions
3

Description

Selector Switch, 30 mm, 3 Position, Type of Operator Selector Switch, Color Green, Basic Material Plastic, Bezel Material Plastic, Bezel Color Black, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Switch Operation @ Position D No Fourth Position, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.