Schneider Electric

LongHandleSelectorSwitch, Black, 4Pos, 30mm


product price: $37.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 30 mm
  • Basic Material Metal
  • Type of Operator Extended Lever
  • Action Maintained/Maintained/Maintained/Maintained
  • Cam H
See all product information

Product Information

Dimensions

Size 30 mm
Mounting Diameter 30 mm
Manufacturer Warranty Length 18 mo
Panel Cutout Diameter 30 mm

Details

Item Long-Handled Selector Switch
Basic Material Metal
Type of Operator Extended Lever
Action Maintained/Maintained/Maintained/Maintained
Cam H
Operator Head Material Plastic
Operator Color Black
NEMA Rating 1, 12, 13, 2, 3, 3R, 4
Position 4
Bezel Material Metal
Bezel Color Black
Series 9001K
Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508
Key Number No Key
IP Rating IP66
Product Certifications UL 508 || NEMA
Device Presentation basic element
Mechanical Durability 500000 cycles
Shape Of Signaling Unit Head octagonal
Device Short Name 9001K
Product Compatibility 9001KA1 side 1 and 2
Product Or Component Type head for selector switch
Ambient Air Temperature For Operation -25-70°C
Cap/Operator Or Lens Colour black
Operator Profile long handle, black long handle
Overvoltage Category class II IEC 61140
Cam Profile 8
Ip Degree Of Protection IP66 IEC 60529
Shock Resistance 50 gn IEC 60068-2-27
Protective Treatment TC
Ambient Air Temperature For Storage -40-70°C
Operator Position Information 4 positions
Vibration Resistance 7 gn 2-500 Hz)IEC 60068-2-6
Nema Degree Of Protection NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4
Contacts Type And Composition without contact block
Operator Head Type Long-Handled Knob
Operator Illumination Non-Illuminated
Operator Head Color Black
NEMA Enclosure Rating 1, 12, 13, 2, 3, 3R, 4
Number of Positions 4
Hazardous Location Specification Not Rated

Description

Long-Handled Selector Switch, 30 mm, 4 Position, Maintained/Maintained/Maintained/Maintained Action, Extended Lever Type of Operator, Operator Color Black, Operator Head Material Plastic, Bezel Material Metal, Bezel Color Black, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, IP Rating IP66, Cam H, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, UL 508, Key Number No Key

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.