SelectorSwitch, Illum, 2Pos, 30mm, Orange

  • Mfr # XB4FK125B5

  • Zoro # G3606392


product price:  $99.39
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained
Contact Form
1NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XB4FK125B5
Zoro #
G3606392
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Width
36.6 mm
Depth
69.5 mm
Height
53 mm
Overall Depth
2.74 in
Panel Cutout Diameter
30 mm
Overall Width
1.44 in
Overall Height
2.09 in
Mounting Diameter
30.5 mm

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained
Contact Form
1NO/1NC
Operator Head Material
Plastic
Cam
No Cam Included
Color
Orange
NEMA Rating
12, 13, 4, 4X
Position
2
Bezel Material
Chrome Plated Metal
Bezel Color
Chrome
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
NEMA Contact Rating Designation
A600/Q600
Series
XB4
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Lamp Module Voltage
24V AC/DC
Contact Rating
0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
Switch Operation @ Position D
No Fourth Position
Lamp Type
LED
Switch Operation @ Position C
No Third Position
Lamp Module Type
Full Voltage
IP Rating
IP66, IP67, IP69, IP69K
Standards
CCC, CSA, EAC, UL Listed
Lamp Voltage
24V AC/DC
Switch Function @ 2nd Position
On
Operator Head Type
Short-Handled Knob
Hazardous Location Specification
Not Rated
Operator Head Color
Orange
Switch Function @ 4th Position
No Fourth Position
Contact Block Material
Metal
Lamp Voltage - Maximum
24 V AC/DC
Switch Function @ 1st Position
Off
Switch Function @ 3rd Position
No Third Position
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Operator Illumination
Illuminated
Number of Positions
2
Fixing Mode
by screws 0.8 N.m 0.8 to 1.2 Nm)
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Contacts Material
silver alloy (Ag/Ni)
Tightening Torque
0.8-1.2 N.m EN 60947-1
Surge Withstand
1 kV IEC 61000-4-5
Head Type
built-in-flush
Ik Degree Of Protection
IK06 IEC 50102
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Contacts Type And Composition
1 NO + 1 NC
Light Source
universal LED
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
[Us] Rated Supply Voltage
24 V AC/DC 50/60 Hz
Electrical Shock Protection Class
class I IEC 60536
Contact Operation
slow-break
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Protective Treatment
TH
Contacts Usage
standard contacts
Supply Voltage Limits
19.2-30 V DC || 21.6-26.4 V AC
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Mechanical Durability
1000000 cycles
Fixing Collar Material
zamak
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Operating Torque
0.14 N.m NO changing electrical state
Current Consumption
18 mA
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Product Or Component Type
illuminated selector switch
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Shape Of Signaling Unit Head
round
Signalling Type
steady
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Resistance To Fast Transients
2 kV IEC 61000-4-4
Positive Opening
with NC contact EN/IEC 60947-5-1 appendix K
Device Mounting
built-in 30.75 mm +/- 0.25 mm
Bulb Base
integral LED
Device Presentation
complete product
Operator Profile
orange standard handle
Device Short Name
XB4F
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Operator Position Information
2 positions 90°
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Product Certifications
UL Listed || CSA || CCC || EAC
Electromagnetic Emission
class B IEC 55011
Ambient Air Temperature For Operation
-40-70°C
Ambient Air Temperature For Storage
-40-70°C

Description

Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Orange, Operator Head Material Plastic, Basic Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, Contact Rating 0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 12, 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.