Zoro Homepage

Selector Switch, Illum, 2 Pos, 30mm, Red

  • Mfr # XB5FK124B5

  • Zoro # G3546506


product price: $98.49
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Plastic
Type of Operator
Lever
Contact Form
1NO/1NC
Action
Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5FK124B5
Zoro #
G3546506
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Depth
71 mm
Width
36.6 mm
Height
42 mm
Overall Height
1.65 in
Panel Cutout Diameter
30 mm
Overall Width
1.44 in
Manufacturer Warranty Length
18 mo
Overall Depth
2.8 in
Mounting Diameter
30.5 mm

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Lever
Contact Form
1NO/1NC
Action
Maintained/Maintained
Cam
No Cam Included
Operator Head Material
Plastic
Color
Red
NEMA Rating
13, 4X
Position
2
Bezel Material
Plastic
Switch Operation @ Position C
No Third Position
Lamp Voltage
24V DC
Lamp Type
LED
IP Rating
IP66, IP67, IP69, IP69K
Lamp Module Voltage
24V AC/DC
Switch Operation @ Position D
No Fourth Position
Lamp Module Type
Full Voltage
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
NEMA Contact Rating Designation
A600/Q600
Contact Rating
0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
Standards
CSA, UL Listed
Series
XB5
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Switch Function @ 1st Position
Off
Contact Block Material
Plastic
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Switch Function @ 2nd Position
On
Number of Positions
2
Operator Illumination
Illuminated
Lamp Voltage - Maximum
24 V AC/DC
Hazardous Location Specification
Not Rated
Operator Head Color
Red
Switch Function @ 3rd Position
No Third Position
Switch Function @ 4th Position
No Fourth Position
Operator Head Type
Short-Handled Knob
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ambient Air Temperature For Operation
-40-70°C
Supply Voltage Limits
19.2 - 30 V DC || 21.6-26.4 V AC
Product Certifications
UL Listed || CSA
Head Type
built-in-flush
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Product Or Component Type
illuminated selector switch
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Tightening Torque
0.8-1.2 N.m EN 60947-1
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Contact Operation
slow-break
Protective Treatment
TH
[Us] Rated Supply Voltage
24 V AC/DC 50/60 Hz
Contacts Material
silver alloy (Ag/Ni)
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Device Presentation
complete product
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Ik Degree Of Protection
IK03 IEC 50102
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Shape Of Signaling Unit Head
round
Positive Opening
with NC contact EN/IEC 60947-5-1 appendix K
Light Source
universal LED
Contacts Type And Composition
1 NO + 1 NC
Device Short Name
XB5F
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Contacts Usage
standard contacts
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Operator Profile
red standard handle, unmarked
Bulb Base
integral LED
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Mechanical Durability
1000000 cycles
Operator Position Information
2 positions 90°
Ambient Air Temperature For Storage
-40-70°C
Electrical Shock Protection Class
class II IEC 60536

Description

Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Red, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Contact Rating 0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position C No Third Position

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.